Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1069681 | AJ9XEG

BROWNING 1069681 P2 1 1/2 Split Taper Bushing, 1.5 Inch Bore Size, 3 Inch Outer Dia., P2 Split Taper Bushing, Sintered Steel/ Ductile Iron

Item: AJ9XEG Model: 1069681Cross Ref: P2 1 1/2
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€46.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Taper Bushing
Barrel Dia.1.793", 1.9375"
Bolt Circle Dia.2 7/16"
Bore Size1 1/2"
Bushing SeriesP2 Series
Bushing StyleSplit Taper
Flange Dia.3"
Flange Thickness13/32"
For Use WithBrowning Multiple Groove Sheave
KeywayYes
Keyway Size3/4" x 3/16"
Length Thru Bore2.94"
MaterialSintered Steel
No. Of Bolt Holes3
Outside Dia.1.938"
Overall Length2 15/16"
Screw Size5/16" x 1"
System Of MeasurementImperial
Weight1.35 lbs.

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)4.83
Ship length (cm)7.87
Ship width (cm)8.13

Product Variants

ProductModelBore SizeKeyway SizeBolt Circle Dia.Overall LengthFlange ThicknessOutside Dia.Price
BROWNING 1069657 | AJ9XCG 10696571 3/8"3/4" x 3/16"2 7/16"2 15/16"13/32"-€42.52
BROWNING 1069665 | AJ9XCH 10696651 3/8"5/16" x 5/32"2 7/16"2 15/16"13/32"1.938"€34.29
BROWNING 1069558 | AJ9XDY 10695583/4"3/16" x 3/32"2 7/16"2 15/16"13/32"1.938"€42.52
RFQ
BROWNING 1069574 | AJ9XDZ 10695747/8"3/16" x 3/32"2 7/16"2 15/16"13/32"1.938"€42.52
BROWNING 1069582 | AJ9XEA 106958215/16"1/4" x 1/8"2 7/16"2 15/16"13/32"1.938"€43.74
BROWNING 1069590 | AJ9XEB 10695901"1/4" x 1/8"2 7/16"2 15/16"13/32"-€41.75
BROWNING 1069616 | AJ9XEC 10696161 1/8"1/4" x 1/8"2 7/16"2 15/16"13/32"1.938"€41.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1069681 P2 1 1/2 Split Taper Bushing, 1.5 Inch Bore Size, 3 Inch Outer Dia., P2 Split Taper Bushing, Sintered Steel/ Ductile Iron
€46.89 /unit