Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1069509 | AJ9XDU

BROWNING 1069509 P1 1 9/16 Split Taper Bushing, 1.5625 Inch Bore Size, 3 Inch Outer Dia., P1 Split Taper Bushing, Sintered Steel/ Ductile Iron

Item: AJ9XDU Model: 1069509Cross Ref: P1 1 9/16
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€42.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Taper Bushing
Barrel Dia.1.8555", 1.9375"
Bolt Circle Dia.2 7/16"
Bore Size1 9/16"
Bushing SeriesP1 Series
Bushing StyleSplit Taper
Flange Dia.3"
Flange Thickness13/32"
For Use WithBrowning Multiple Groove Sheave
KeywayYes
Keyway Size3/4" x 3/16"
Length Thru Bore1.94"
MaterialSintered Steel
No. Of Bolt Holes3
Outside Dia.1.938"
Overall Length1 15/16"
Screw Size5/16" x 1"
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)4.93
Ship length (cm)4.93
Ship width (cm)4.93

Product Variants

ProductModelBolt Circle Dia.Overall LengthFlange ThicknessBore SizeKeyway SizeOutside Dia.TypePrice
BROWNING 1069764 | AJ9XCJ 10697642.438"1.938"3/8"14 mm--Type P1€41.08
BROWNING 1069814 | AJ9XCN 10698142 7/16"49.2125 mm13/32"20 mm-1.938"-€41.08
RFQ
BROWNING 1069830 | AJ9XCQ 10698302 7/16"49.2125 mm13/32"24 mm---€39.98
BROWNING 1069848 | AJ9XCR 10698482 7/16"49.2125 mm13/32"25 mm-1.938"-€38.65
BROWNING 1069855 | AJ9XCT 10698552 7/16"49.2125 mm13/32"28 mm-1.938"-€39.20
BROWNING 1069863 | AJ9XCU 10698632 7/16"49.2125 mm13/32"30 mm-1.938"-€39.98
BROWNING 1069871 | AJ9XCV 10698712 7/16"49.2125 mm13/32"32 mm-1.938"-€39.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1069509 P1 1 9/16 Split Taper Bushing, 1.5625 Inch Bore Size, 3 Inch Outer Dia., P1 Split Taper Bushing, Sintered Steel/ Ductile Iron
€42.08 /unit