Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1069343 | AJ9XDE

BROWNING 1069343 P1 3/4 Split Taper Bushing, 0.75 Inch Bore Size, 3 Inch Outer Dia., P1 Split Taper Bushing, Sintered Steel/ Ductile Iron

Item: AJ9XDE Model: 1069343Cross Ref: P1 3/4
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€41.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Taper Bushing
Barrel Dia.1.8555", 1.9375"
Bolt Circle Dia.2 7/16"
Bore Size3/4"
Bushing SeriesP1 Series
Bushing StyleSplit Taper
Flange Dia.3"
Flange Thickness13/32"
For Use WithBrowning Multiple Groove Sheave
KeywayYes
Keyway Size3/16" x 3/32"
Length Thru Bore1.94"
MaterialSintered Steel
No. Of Bolt Holes3
Outside Dia.1.938"
Overall Length1 15/16"
Screw Size5/16" x 1"
System Of MeasurementImperial
Weight1.6 lbs.

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)5.08
Ship length (cm)8.13
Ship width (cm)8.13

Product Variants

ProductModelBolt Circle Dia.Overall LengthFlange ThicknessBore SizeKeyway SizeOutside Dia.TypePrice
BROWNING 1069764 | AJ9XCJ 10697642.438"1.938"3/8"14 mm--Type P1€41.08
BROWNING 1069814 | AJ9XCN 10698142 7/16"49.2125 mm13/32"20 mm-1.938"-€41.08
RFQ
BROWNING 1069830 | AJ9XCQ 10698302 7/16"49.2125 mm13/32"24 mm---€39.98
BROWNING 1069848 | AJ9XCR 10698482 7/16"49.2125 mm13/32"25 mm-1.938"-€38.65
BROWNING 1069855 | AJ9XCT 10698552 7/16"49.2125 mm13/32"28 mm-1.938"-€39.20
BROWNING 1069863 | AJ9XCU 10698632 7/16"49.2125 mm13/32"30 mm-1.938"-€39.98
BROWNING 1069871 | AJ9XCV 10698712 7/16"49.2125 mm13/32"32 mm-1.938"-€39.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1069343 P1 3/4 Split Taper Bushing, 0.75 Inch Bore Size, 3 Inch Outer Dia., P1 Split Taper Bushing, Sintered Steel/ Ductile Iron
€41.48 /unit