BROWNING 1066430 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | AZ8YTL 85V710SF

BROWNING 1066430 85V710SF V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron

Item: AZ8YTL Model: 1066430Cross Ref: 85V710SF
In Stock

Get it by Tuesday, Jun 10

€453.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt Series5V Series
Bore Dia.1/2" to 2 15/16"
Bore TypeQD
Bushing TypeSF
Face Width5 13/16"
KeywayYes
MaterialCast Iron
Min. Plain BoreNo
No. Of Grooves8
Outside Dia.7.1"
Pitch Dia.7"
Suitable For Use WithGripbelt 5V Cross Section V-Belt
System Of MeasurementImperial
TypeType A Solid
Weight24.7 lbs.

Shipping Info:

Ship weight (kg) 9.423
Ship height (cm)16.26
Ship length (cm)20.57
Ship width (cm)20.32
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.TypeBore TypeMaterialFace WidthPrice
BROWNING 3063542 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | AL4UBK 85V3150M 306354231 1/2"2" to 5 1/2"Type B ArmQDCast Iron5 13/16"€3,363.89
BROWNING 1066554 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | AZ8YJB 85V1500F 106655415"1" to 4"Type A ArmQDCast Iron5 13/16"€1,289.31
BROWNING 1066497 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | AZ8YMT 85V975F 10664979 3/4"1" to 4"Type A SolidQDCast Iron5 13/16"€736.76
BROWNING 1066521 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | AZ8YZJ 85V1250F 106652112 1/2"1" to 4"Type A ArmQDCast Iron5 13/16"€946.90
BROWNING 1066471 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | AZ9BMM 85V900E 10664719"22/25" to 3 1/2"Type A SolidQDCast Iron5 13/16"€672.57
BROWNING 3063286 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | AZ9BNF 85V1090F 306328610.9"1" to 4"Type A SolidQDCast Iron5 13/16"€849.29
BROWNING 3063518 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | AZ9DKA 85V1130F 306351811.3"1" to 4"Type A SolidQDCast Iron5 13/16"€893.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1066430 85V710SF V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron
€453.93 /unit