BROWNING 1065358 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | AZ9LGR 83V530SK

BROWNING 1065358 83V530SK V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron

Item: AZ9LGR Model: 1065358Cross Ref: 83V530SK
Limited Availability
€280.64 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt Series3V Series
Bore Dia.1/2" to 2 5/8"
Bore TypeQD
Bushing TypeSK
Face Width3 17/32"
KeywayYes
MaterialCast Iron
Max. Pitch Dia.5 1/4"
Min. Pitch Dia.5 1/4"
Min. Plain BoreNo
No. Of Grooves8
Outside Dia.5.3"
Pitch Dia.5 1/4"
Suitable For Use WithGripbelt 3V Cross Section V-Belt
System Of MeasurementImperial
TypeType A Solid
Weight3.568 Kg

Shipping Info:

Ship weight (kg) 3.537
Ship height (cm)13.46
Ship width (cm)13.46
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.TypeBore TypeMaterialFace WidthPrice
BROWNING 1065416 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | AZ9BCZ 83V1060SF 106541610 3/5"1/2" to 2 15/16"Type A WebQDCast Iron3 17/32"€483.50
BROWNING 1065382 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | AZ9EAD 83V650SK 10653826 1/2"1/2" to 2 5/8"Type A SolidQDCast Iron3 17/32"€247.88
BROWNING 1065424 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | AZ9FBW 83V1400E 106542414"22/25" to 3 1/2"Type A ArmQDCast Iron3 17/32"€712.72
BROWNING 1065333 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | AZ9MHF 83V475SK 10653334 3/4"1/2" to 2 5/8"Type D SolidQDCast Iron3 17/32"€233.43
BROWNING 1065341 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | AZ9PFQ 83V500SK 10653415"1/2" to 2 5/8"Type D SolidQDCast Iron3 17/32"€242.25
BROWNING 1065390 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | AZ9WKB 83V690SK 10653906.9"1/2" to 2 5/8"Type A SolidQDCast Iron3 17/32"€270.88
BROWNING 1065366 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | BA2APW 83V560SK 10653665 3/5"1/2" to 2 5/8"Type A SolidQDCast Iron3 17/32"€267.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1065358 83V530SK V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron
€280.64 /unit