BROWNING 1064799 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | BA3JBQ 33V690SDS

BROWNING 1064799 33V690SDS V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron

Item: BA3JBQ Model: 1064799Cross Ref: 33V690SDS
Limited Availability
€215.34 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt Series3V Series
Bore Dia.1/2" to 2"
Bore TypeQD
Bushing TypeSDS
Face Width1 1/2"
KeywayYes
MaterialCast Iron
Min. Plain BoreNo
No. Of Grooves3
Outside Dia.6.9"
Pitch Dia.6.85"
Suitable For Use WithGripbelt 3V Cross Section V-Belt
System Of MeasurementImperial
TypeType A Web
Weight3.178 Kg

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)17.53
Ship width (cm)17.53
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.TypeOverall LengthBore TypeMaterialFace WidthPrice
BROWNING 3050150 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9JLQ 33V250JA 30501502 1/2"1/2" to 1 1/4"Type E Solid-QDCast Iron1 1/2"€90.35
BROWNING 1064815 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9KPJ 33V1060SK 106481510 3/5"1/2" to 2 5/8"Type D Arm-QDCast Iron1 1/2"€316.21
BROWNING 1064831 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9RXV 33V1900SF 106483119"1/2" to 2 15/16"Type D Arm-QDCast Iron1 1/2"€542.06
BROWNING 1064773 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9TWP 33V600SDS 10647736"1/2" to 2"-1.54375"QDCast Iron1 1/2"€165.62
BROWNING 1064740 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9VGN 33V500SDS 10647405"1/2" to 2"Type A Solid-QDCast Iron1 1/2"€145.56
BROWNING 1064674 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9VZU 33V300SH 10646743"1/2" to 1 5/8"Type E Solid-QDCast Iron1 1/2"€97.36
BROWNING 1064856 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9WDK 33V3350SF 106485633 1/2"1/2" to 2 15/16"Type D Arm-QDCast Iron1 1/2"€1,578.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1064799 33V690SDS V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron
€215.34 /unit