BROWNING 1062397 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | BA3RGT 2R5V150

BROWNING 1062397 2R5V150 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron

Item: BA3RGT Model: 1062397Cross Ref: 2R5V150
In Stock

Get it by Thursday, Jun 12

€627.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt Series5V Series
Bore Dia.1.13" to 3.75"
Bore TypeSplit Taper
Bushing Bore Range1 1/8" to 3 3/4"
Bushing TypeR1
Face Width1 11/16"
Hub Projection5/32"
KeywayYes
MaterialCast Iron
Min. Plain BoreNo
No. Of Grooves2
Outside Dia.15"
Overall Length3 5/32"
Pitch Dia.14.9"
Suitable For Use WithGripbelt 5V Cross Section V-Belt
System Of MeasurementImperial
TypeType 16 Arm
Weight13.549 Kg

Shipping Info:

Ship weight (kg) 13.365
Ship height (cm)38.1
Ship length (cm)8.03
Ship width (cm)38.1
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Overall LengthTypeBore TypeMaterialFace WidthPrice
BROWNING 1062256 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AK6MKB 2Q5V132 106225613 1/5"3/4" to 2 11/16"2 25/32"Type 16 ArmSplit TaperCast Iron1 11/16"€566.57
BROWNING 1062538 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AK6MKF 2R5V212 106253821 1/5"1 1/8" to 3 3/4"3 11/64"Arm Type 16Split TaperCast Iron1 11/16"€1,175.35
BROWNING 1061498 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ9BNC 2Q5V71 10614987.1"3/4" to 2 11/16"2 25/32"Type 16 SolidSplit TaperCast Iron1 11/16"€282.49
BROWNING 1062033 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ9FVD 2Q5V109 106203310.9"3/4" to 2 11/16"2 25/32"Type 16 ArmSplit TaperCast Iron1 11/16"€422.15
BROWNING 1061373 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ9JRM 2Q5V59 10613735.9"3/4" to 2 11/16"2 25/32"Type 16 SolidSplit TaperCast Iron1 11/16"€292.88
BROWNING 1061753 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ9RRF 2Q5V90 10617539"3/4" to 2 11/16"2 53/64"Type 16 WebSplit TaperCast Iron1 11/16"€375.14
BROWNING 1061613 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | BA2KTD 2Q5V80 10616138"3/4" to 2 11/16"2 53/64"Type 16 WebSplit TaperCast Iron1 11/16"€355.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1062397 2R5V150 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron
€627.98 /unit