BROWNING 1061936 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AK6MND 6R5V97

BROWNING 1061936 6R5V97 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron

Item: AK6MND Model: 1061936Cross Ref: 6R5V97
In Stock

Get it by Thursday, Jun 12

€649.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt Series5V Series
Bore Dia.1.13" to 3.75"
Bore TypeSplit Taper
Bushing Bore Range1 1/8" to 3 3/4"
Bushing TypeR1
Face Width4 7/16"
KeywayYes
MaterialCast Iron
Min. Plain BoreNo
No. Of Grooves6
Outside Dia.9 3/4"
Overall Length4 7/16"
Pitch Dia.9.65"
Suitable For Use WithGripbelt 5V Cross Section V-Belt
System Of MeasurementImperial
TypeType 15 Web
Weight18.18 Kg

Shipping Info:

Ship weight (kg) 17.838
Ship height (cm)24.77
Ship length (cm)11.28
Ship width (cm)24.77
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Overall LengthTypeBore TypeMaterialFace WidthPrice
BROWNING 1061654 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ9CRC 6R5V80 10616548"1.13" to 3.75"4 7/16"Type 15 WebSplit TaperCast Iron4 7/16"€538.10
BROWNING 1062611 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ9LGQ 6S5V250 106261125"1.69" to 4.25"5 5/16"Type 13 ArmSplit TaperCast Iron4 7/16"€1,741.79
BROWNING 1062298 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ9RDE 6S5V132 106229813 1/5"1.69" to 4.25"5 5/16"Type 13 ArmSplit TaperCast Iron4 7/16"€898.59
BROWNING 1062009 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ9VNV 6R5V103 106200910.3"1.13" to 3.75"4 7/16"Type 15 WebSplit TaperCast Iron4 7/16"€596.40
BROWNING 1061795 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ9XLP 6R5V90 10617959"1.13" to 3.75"4 7/16"Type 15 WebSplit TaperCast Iron4 7/16"€628.32
BROWNING 1062074 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | BA2GMU 6R5V109 106207410.9"1.13" to 3.75"4 7/16"Type 15 WebSplit TaperCast Iron4 7/16"€623.50
BROWNING 1062439 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | BA2HTJ 6S5V150 106243915"1 11/16" to 4 1/4"5 21/64"Arm Type 13Split TaperCast Iron4 7/16"€1,280.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1061936 6R5V97 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron
€649.49 /unit