Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1061266 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | BA3TBL 3Q5V49

BROWNING 1061266 3Q5V49 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron

Item: BA3TBL Model: 1061266Cross Ref: 3Q5V49
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€292.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt Series5V Series
Bore Dia.3/4" to 2 11/16"
Bore TypeSplit Taper
Bushing TypeQ1
Face Width2 3/8"
KeywayYes
MaterialCast Iron
Max. Pitch Dia.4 4/5"
Min. Pitch Dia.4 4/5"
Min. Plain BoreNo
No. Of Grooves3
Outside Dia.4.9"
Overall Length3 13/32"
Pitch Dia.4 4/5"
Suitable For Use WithGripbelt 5V Cross Section V-Belt
System Of MeasurementImperial
TypeType 5
Weight2.415 Kg

Shipping Info:

Ship weight (kg) 2.394
Ship height (cm)6.35
Ship length (cm)12.85
Ship width (cm)12.85
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Overall LengthTypeBore TypeMaterialFace WidthPrice
BROWNING 1061761 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AK6MKM 3R5V90 10617619"1.13" to 3.75"3 11/32"Type 13 WebSplit TaperCast Iron2 3/8"€326.24
BROWNING 1061506 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9ANA 3Q5V71 10615067.1"3/4" to 2 11/16"2 31/32"Type 13 WebSplit TaperCast Iron2 3/8"€422.24
BROWNING 1061381 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9ERN 3Q5V59 10613815.9"3/4" to 2 11/16"3 1/64"Solid Type 13Split TaperCast Iron2 3/8"€310.94
BROWNING 1061621 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9GMK 3R5V80 10616218"1.13" to 3.75"3 11/32"Type 13 WebSplit TaperCast Iron2 3/8"€305.40
BROWNING 1062116 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9JXU 3R5V118 106211611 4/5"1.13" to 3.75"3 11/32"Type 13 WebSplit TaperCast Iron2 3/8"€441.42
BROWNING 1062652 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9RXX 3R5V280 106265228"1 1/8" to 3 3/4"3 23/64"Arm Type 13Split TaperCast Iron2 3/8"€1,456.28
BROWNING 1061977 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9TWR 3R5V103 106197710.3"1.13" to 3.75"3 11/32"Type 13 WebSplit TaperCast Iron2 3/8"€383.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1061266 3Q5V49 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron
€292.98 /unit