BROWNING 1060938 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | BA3HMB 6R3V140

BROWNING 1060938 6R3V140 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron

Item: BA3HMB Model: 1060938Cross Ref: 6R3V140
In Stock

Get it by Tuesday, Jun 17

€692.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Bore Dia.1.13" to 3.75"
Bore TypeSplit Taper
Bushing TypeR1
Face Width2 23/32"
MaterialCast Iron
No. Of Grooves6
Outside Dia.14"
Overall Length3 33/64"
Pitch Dia.13.95"
Suitable For Use WithGripbelt 3V Cross Section V-Belt
TypeType 13 Arm

Shipping Info:

Ship weight (kg) 14.4585
Ship height (cm)8.89
Ship length (cm)36.32
Ship width (cm)37.34
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Overall LengthTypeBore TypeMaterialFace WidthPrice
BROWNING 1061159 | AK6MHZ 106115933 1/2"1.13" to 3.75"3 33/64"Type 13 ArmSplit TaperCast Iron2 23/32"€2,059.83
BROWNING 1060532 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ9YZP 6Q3V60 10605326"3/4" to 2 11/16"3"Type 13 WebSplit TaperCast Iron2 23/32"€311.45
BROWNING 1060615 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | BA2TAB 6Q3V65 10606156 1/2"3/4" to 2 11/16"3 17/64"Type 13 WebSplit TaperCast Iron2 23/32"€317.91
BROWNING 1060235 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | BA3CJG 6Q3V50 10602355"3/4" to 2 11/16"3 3/4"Type 5Split TaperCast Iron2 23/32"€292.34
BROWNING 1061019 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | BA3CJH 6R3V190 106101919"1.13" to 3.75"3 33/64"Type 13 ArmSplit TaperCast Iron2 23/32"€991.08
BROWNING 1060771 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | BA3DBR 6Q3V80 10607718"3/4" to 2 11/16"3 17/64"Type 13 WebSplit TaperCast Iron2 23/32"€402.47
BROWNING 1061092 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | BA3GZJ 6R3V250 106109225"1.13" to 3.75"3 33/64"Type 13 ArmSplit TaperCast Iron2 23/32"€1,458.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1060938 6R3V140 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron
€692.92 /unit