Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1060649 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | BA2ZRD 1P3V69

BROWNING 1060649 1P3V69 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron

Item: BA2ZRD Model: 1060649Cross Ref: 1P3V69
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€186.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt Series3V Series
Bore Dia.1/2" to 1 3/4"
Bore TypeSplit Taper
Bushing TypeP1
Face Width11/16"
Hub Dia.3"
Hub Projection15/16"
KeywayYes
MaterialCast Iron
Min. Plain BoreNo
No. Of Grooves1
Outside Dia.6.9"
Overall Length2 9/64"
Pitch Dia.6.85"
Suitable For Use With3V-Cross Section V-Belts
System Of MeasurementImperial
TypeArm Type 16
Weight2.318 Kg

Shipping Info:

Ship weight (kg) 2.331
Ship height (cm)17.53
Ship length (cm)5.44
Ship width (cm)17.53
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Overall LengthTypeBore TypeMaterialFace WidthPrice
BROWNING 1059963 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | AK6MBD 1P3V41 10599634 3/25"1/2" to 1 3/4"2 9/64"Type 2Split TaperCast Iron11/16"€105.56
BROWNING 1060185 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | AK6MBK 1P3V50 10601855"1/2" to 1 3/4"2 9/64"Type 2Split TaperCast Iron11/16"€122.15
BROWNING 1060722 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | AZ9AYK 1P3V80 10607228"1/2" to 1 3/4"2 9/64"Arm Type 16Split TaperCast Iron11/16"€214.32
BROWNING 1060169 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | AZ9QEE 1H3V50 10601695"3/8" to 1 1/2"1 1/2"Type H3Split TaperCast Iron11/16"€137.16
BROWNING 1059906 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | BA2FJU 1P3V36 10599063.65"1/2" to 1 3/4"2 9/64"Type 2Split TaperCast Iron11/16"€98.96
BROWNING 1060805 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | BA2NTH 1P3V106 106080510 3/5"1/2" to 1 3/4"2 9/64"Arm Type 16Split TaperCast Iron11/16"€326.57
BROWNING 1059880 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | BA2WLM 1H3V36 10598803.65"3/8" to 1 1/2"1 1/2"Type H3Split TaperCast Iron11/16"€113.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1060649 1P3V69 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron
€186.48 /unit