Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1059922 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | BA3KGE 3P3V36

BROWNING 1059922 3P3V36 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron

Item: BA3KGE Model: 1059922Cross Ref: 3P3V36
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€154.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt Series3V Series
Bore Dia.1/2" to 1 3/4"
Bore TypeSplit Taper
Bushing TypeP1
Face Width1 1/2"
KeywayYes
MaterialCast Iron
Max. Pitch Dia.3 3/5"
Min. Pitch Dia.3 3/5"
Min. Plain BoreNo
No. Of Grooves3
Outside Dia.3.65"
Overall Length2 3/8"
Pitch Dia.3 3/5"
Suitable For Use WithGripbelt 3V Cross Section V-Belt
System Of MeasurementImperial
TypeType 5
Weight1.041 Kg

Shipping Info:

Ship weight (kg) 1.0125
Ship height (cm)9.27
Ship length (cm)6.05
Ship width (cm)9.27
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Overall LengthTypeBore TypeMaterialFace WidthPrice
BROWNING 1059336 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AK6MEN 3H3V31 10593363.15"0.38" to 1.5"2"Type H2Split TaperCast Iron1 1/2"€149.21
BROWNING 1060300 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9JRT 3P3V53 10603005.3"1/2" to 1 3/4"2 3/16"Type 13 SolidSplit TaperCast Iron1 1/2"€208.41
BROWNING 1060987 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9KPL 3R3V190 106098719"1.13" to 3.75"3 5/32"Type 16 ArmSplit TaperCast Iron1 1/2"€498.91
BROWNING 1060201 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9MQD 3P3V50 10602015"1/2" to 1 3/4"2 3/16"Type 13 SolidSplit TaperCast Iron1 1/2"€202.13
BROWNING 1059377 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9RDB 3H3V33 10593773.35"0.38" to 1.5"2"Type H2Split TaperCast Iron1 1/2"€155.81
BROWNING 1060904 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | BA2CPX 3Q3V140 106090414"3/4" to 2 11/16"2 25/32"Type 16 ArmSplit TaperCast Iron1 1/2"€578.01
BROWNING 1060664 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | BA2CPY 3Q3V69 10606646.9"3/4" to 2 11/16"2 25/32"Type 16 SolidSplit TaperCast Iron1 1/2"€231.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1059922 3P3V36 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron
€154.54 /unit