Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1059732 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | BA3HXH 2F3V31X 1 1/8

BROWNING 1059732 2F3V31X 1 1/8 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron

Item: BA3HXH Model: 1059732Cross Ref: 2F3V31X 1 1/8
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€106.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt Series3V Series
Bore Dia.1.125" to 1.13"
Bore TypeFinished
Bushing TypeNo Bushing
Face Width1 3/32"
Hub Dia.1 7/8"
Hub Projection15/32"
KeywayYes
MaterialCast Iron
Min. Plain BoreNo
No. Of Grooves2
Outside Dia.3.15"
Overall Length1 9/16"
Pitch Dia.3.1"
Suitable For Use WithGripbelt 3V Cross Section V-Belt
System Of MeasurementImperial
TypeType F
Weight0.826 Kg

Shipping Info:

Ship weight (kg) 0.819
Ship height (cm)8
Ship length (cm)3.96
Ship width (cm)8
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Bore TypeMaterialFace WidthOverall LengthTypePrice
BROWNING 1059633 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AK6MCH 2F3V30X7/8 10596333"7/8" to 22/25"FinishedCast Iron1 3/32"1 9/16"Type F€93.67
BROWNING 1059823 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ9FMP 2F3V33X 1 1/8 10598233.35"1.125" to 1.13"FinishedCast Iron1 3/32"1 9/16"Type F€94.26
BROWNING 1059435 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ9PKY 2F3V26X1 10594352.65"1"FinishedCast Iron1 3/32"1 9/16"Type F€88.43
BROWNING 1059716 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ9WPU 2F3V31X7/8 10597163.15"7/8" to 22/25"FinishedCast Iron1 3/32"1 9/16"Type F€96.24
BROWNING 1059724 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ9YEN 2F3V31X1 10597243.15"1"FinishedCast Iron1 3/32"1 9/16"Type F€96.24
BROWNING 1059427 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | BA2CPU 2F3V26X7/8 10594272.65"7/8" to 22/25"FinishedCast Iron1 3/32"1 9/16"Type F€84.36
BROWNING 1059815 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | BA2MNY 2F3V33X1 10598153.35"1"FinishedCast Iron1 3/32"1 9/16"Type F€98.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1059732 2F3V31X 1 1/8 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron
€106.15 /unit