Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1059641 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | BA3RGP 2F3V30X1

BROWNING 1059641 2F3V30X1 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron

Item: BA3RGP Model: 1059641Cross Ref: 2F3V30X1
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€103.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Bore Dia.1"
Bore TypeFinished
Face Width1 3/32"
Hub Dia.1 7/8"
Hub Projection15/32"
MaterialCast Iron
No. Of Grooves2
Outside Dia.3"
Overall Length1 9/16"
Pitch Dia.2.95"
Suitable For Use WithGripbelt 3V Cross Section V-Belt
TypeType F

Shipping Info:

Ship weight (kg) 0.756
Ship height (cm)7.62
Ship length (cm)3.96
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Bore TypeMaterialFace WidthOverall LengthTypePrice
BROWNING 1059633 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AK6MCH 2F3V30X7/8 10596333"7/8" to 22/25"FinishedCast Iron1 3/32"1 9/16"Type F€93.67
BROWNING 1059823 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ9FMP 2F3V33X 1 1/8 10598233.35"1.125" to 1.13"FinishedCast Iron1 3/32"1 9/16"Type F€94.26
BROWNING 1059435 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ9PKY 2F3V26X1 10594352.65"1"FinishedCast Iron1 3/32"1 9/16"Type F€88.43
BROWNING 1059716 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ9WPU 2F3V31X7/8 10597163.15"7/8" to 22/25"FinishedCast Iron1 3/32"1 9/16"Type F€96.24
BROWNING 1059724 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ9YEN 2F3V31X1 10597243.15"1"FinishedCast Iron1 3/32"1 9/16"Type F€96.24
BROWNING 1059427 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | BA2CPU 2F3V26X7/8 10594272.65"7/8" to 22/25"FinishedCast Iron1 3/32"1 9/16"Type F€84.36
BROWNING 1059815 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | BA2MNY 2F3V33X1 10598153.35"1"FinishedCast Iron1 3/32"1 9/16"Type F€98.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1059641 2F3V30X1 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron
€103.31 /unit