Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1059344 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9EEN 4H3V31

BROWNING 1059344 4H3V31 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron

Item: AZ9EEN Model: 1059344Cross Ref: 4H3V31
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€180.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Bore Dia.0.38" to 1.5"
Bore TypeSplit Taper
Bushing TypeH
Face Width1 29/32"
MaterialCast Iron
No. Of Grooves4
Outside Dia.3.15"
Overall Length2 13/32"
Pitch Dia.3.1"
Suitable For Use WithGripbelt 3V Cross Section V-Belt
TypeType 4

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)5.72
Ship length (cm)9.04
Ship width (cm)9.04
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Face WidthOverall LengthTypeBore TypeMaterialPrice
BROWNING 1060912 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AK6MGT 4Q3V140 106091214"3/4" to 2 11/16"1 29/32"2 55/64"Type 13 ArmSplit TaperCast Iron€614.66
BROWNING 1061431 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AK6RYN 4Q5V63 10614316.3"3/4" to 2 11/16"3 1/16"4 3/32"Type 13 SolidSplit TaperCast Iron€414.88
BROWNING 1062553 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ8YUY 4R5V212 106255321 1/5"1.13" to 3.75"3 1/16"3 11/32"Type 13 ArmSplit TaperCast Iron€1,191.25
BROWNING 1060672 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ8ZZL 4Q3V69 10606726.9"3/4" to 2 11/16"1 29/32"2 55/64"Type 13 WebSplit TaperCast Iron€228.53
BROWNING 1060219 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9AHL 4P3V50 10602195"1/2" to 1 3/4"1 29/32"2 3/16"Type 13 SolidSplit TaperCast Iron€208.41
BROWNING 1061472 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9BCT 4Q5V67 10614726.7"3/4" to 2 11/16"3 1/16"4 3/32"Type 13 SolidSplit TaperCast Iron€425.40
BROWNING 1061571 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9BQZ 4Q5V75 10615717 1/2"3/4" to 2 11/16"3 1/16"3 11/32"Type 13 WebSplit TaperCast Iron€489.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1059344 4H3V31 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron
€180.78 /unit