BROWNING 1058668 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | BA4TBB 65V5000M

BROWNING 1058668 65V5000M V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron

Item: BA4TBB Model: 1058668Cross Ref: 65V5000M
In Stock

Get it by Thursday, Jun 12

€4,749.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt Series5V Series
Bore Dia.2" to 5 1/2"
Bore TypeQD
Bushing TypeM
Face Width4 7/16"
KeywayYes
MaterialCast Iron
Min. Plain BoreNo
No. Of Grooves6
Outside Dia.50"
Pitch Dia.49.9"
Suitable For Use WithGripbelt 5V Cross Section V-Belt
System Of MeasurementImperial
TypeType C Arm
Weight140.74 Kg

Shipping Info:

Ship weight (kg) 139.5
Ship height (cm)17.15
Ship length (cm)127
Ship width (cm)127
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.TypeOverall LengthBore TypeMaterialFace WidthPrice
BROWNING 3050069 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AL4UBF 65V550SD 30500695 1/2"1/2" to 2"Type A Solid-QDCast Iron4 7/16"€336.78
BROWNING 3050101 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AL4UBG 65V630SK 30501016.3"1/2" to 2 5/8"Type A Solid-QDCast Iron4 7/16"€359.17
BROWNING 1066331 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ8YMP 65V1030E 106633110.3"22/25" to 3 1/2"Type A Web4 7/16"QDCast Iron4 7/16"€542.53
BROWNING 1066414 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ8YTH 65V2120F 106641421 1/5"1" to 4"Type D Arm-QDCast Iron4 7/16"€1,195.71
BROWNING 3063492 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ9AMV 65V2360J 306349223 3/5"1 1/2" to 4 1/2"Type C Arm-QDCast Iron4 7/16"€1,255.50
BROWNING 3063484 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ9BRJ 65V1870F 306348418.7"1" to 4"Type D Arm-QDCast Iron4 7/16"€1,269.05
BROWNING 1066356 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ9DVR 65V1180E 106635611 4/5"22/25" to 3 1/2"Type A Web4 7/16"QDCast Iron4 7/16"€639.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1058668 65V5000M V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron
€4,749.08 /unit