BROWNING 1057645 Gearbelt Pulley, Bushed Bore, Steel | AK6NAA 32XHR200

BROWNING 1057645 32XHR200 Gearbelt Pulley, Bushed Bore, Steel

Item: AK6NAA Model: 1057645Cross Ref: 32XHR200
In Stock

Get it by Monday, Jun 16

€878.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGearbelt Pulley
Belt Pitch7/8"
Bore Dia.1 1/8" to 3 3/4"
Bore TypeSplit Taper
Bushing TypeR1
Face Width2 9/16"
Flange Dia.9 7/16"
For Use With2 Inch Width XH200 Type Belt
Hub Dia.5 3/8"
Hub Projection5/16"
Number Of Teeth32
Outside Dia.8.803"
Overall Length3 5/32"
Pitch Dia.8.913"
TypeType 11

Shipping Info:

Ship weight (kg) 11.781
Ship height (cm)22.35
Ship length (cm)8.03
Ship width (cm)22.35
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Bore Dia.TypeHub Dia.Hub ProjectionFlange Dia.Price
BROWNING 1057579 Gearbelt Pulley, Bushed Bore, Steel | AK6MZT 18XHQ200 1057579185.013"4.903"3/4" to 2 11/16"Type 94 1/8"3/4"5 9/16"€702.19
BROWNING 1057587 Gearbelt Pulley, Bushed Bore, Steel | AK6MZU 20XHQ200 1057587205.57"5.46"3/4" to 2 11/16"Type 104 1/8"1/16"6 1/8"€599.56
BROWNING 1057595 Gearbelt Pulley, Bushed Bore, Steel | AK6MZV 22XHQ200 1057595226.127"6.017"3/4" to 2 11/16"Type 104 1/8"1/16"6 11/16"€723.18
BROWNING 1057603 Gearbelt Pulley, Bushed Bore, Steel | AK6MZW 24XHQ200 1057603246.685"6.575"3/4" to 2 11/16"Type 104 1/8"1/16"7 1/4"€690.98
BROWNING 1057611 Gearbelt Pulley, Bushed Bore, Steel | AK6MZX 26XHQ200 1057611267.241"7.131"3/4" to 2 11/16"Type 104 1/8"1/16"7 3/4"€813.98
BROWNING 1057629 Gearbelt Pulley, Bushed Bore, Steel | AK6MZY 28XHR200 1057629287.799"7.689"1 1/8" to 3 3/4"Type 115 3/8"5/16"8 3/8"€764.94
BROWNING 1057652 Gearbelt Pulley, Bushed Bore, Steel | AK6NAB 36XHR200 10576523610.027"9.917"1 1/8" to 3 3/4"Type 115 3/8"5/16"10 9/16"€1,091.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1057645 32XHR200 Gearbelt Pulley, Bushed Bore, Steel
€878.57 /unit