Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1057207 Gearbelt Pulley, Bushed Bore, Steel | AK6MYL 36HQ150

BROWNING 1057207 36HQ150 Gearbelt Pulley, Bushed Bore, Steel

Item: AK6MYL Model: 1057207Cross Ref: 36HQ150
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€410.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGearbelt Pulley
Belt Pitch1/2"
Belt StyleH
Bore Dia.3/4" to 2 11/16"
Bore TypeSplit Taper
Bushing TypeQ1
Face Width1.813"
FlangeYes
Flange Dia.6"
For Belt Width1 1/2"
For Use With1-1/2 Inch Width Type H150 Belt
Hub Dia.4 1/8"
Hub Projection3/4"
KeywayYes
Min. Plain BoreNo
Mounting MethodBushed
Number Of Teeth36
Other FeaturesHeavy, Split Taper Bushing, Type 9
Outside Dia.5.676"
Overall Length2 25/32"
Pitch Dia.5.73"
System Of MeasurementImperial
TypeType 9
Weight3.921 Kg

Shipping Info:

Ship weight (kg) 4.095
Ship height (cm)14.43
Ship length (cm)7.06
Ship width (cm)14.43
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Bore Dia.TypeHub Dia.Hub ProjectionFlange Dia.Price
BROWNING 1057058 Gearbelt Pulley, Bushed Bore, Steel | AK6MXV 14HG150 1057058142.228"2.174"3/8" to 1"Type 42"7/16"2 7/16"€174.79
BROWNING 1057066 Gearbelt Pulley, Bushed Bore, Steel | AK6MXW 16HG150 1057066162.546"2.492"3/8" to 1"Type 42"7/16"2 7/8"€185.08
BROWNING 1057074 Gearbelt Pulley, Bushed Bore, Steel | AK6MXX 18HH150 1057074182.865"2.811"3/8" to 1 1/2"Type 42 1/2"7/16"3 1/8"€190.94
BROWNING 1057090 Gearbelt Pulley, Bushed Bore, Steel | AK6MXZ 22HH150 1057090223.501"3.447"3/8" to 1 1/2"Type 162 1/2"1/32"3 13/16"€227.38
BROWNING 1057116 Gearbelt Pulley, Bushed Bore, Steel | AK6MYB 24HH150 1057116243.82"3.766"3/8" to 1 1/2"Type 162 1/2"1/32"4 1/16"€261.45
BROWNING 1057124 Gearbelt Pulley, Bushed Bore, Steel | AK6MYC 24HP150 1057124243.82"3.766"1/2" to 1 3/4"Type 93"5/8"4 1/16"€210.59
BROWNING 1057132 Gearbelt Pulley, Bushed Bore, Steel | AK6MYD 26HH150 1057132264.138"4.084"3/8" to 1 1/2"Type 162 1/2"1/32"4 3/8"€276.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1057207 36HQ150 Gearbelt Pulley, Bushed Bore, Steel
€410.07 /unit