Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1056548 Gearbelt Pulley, Bushed Bore, Steel | AX4LQH 20LG100

BROWNING 1056548 20LG100 Gearbelt Pulley, Bushed Bore, Steel

Item: AX4LQH Model: 1056548Cross Ref: 20LG100
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€114.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGearbelt Pulley
Belt Pitch3/8"
Bore Dia.3/8" to 1"
Bore TypeSplit Taper
Bushing TypeG
Face Width1 1/4"
Flange Dia.2 5/8"
For Use With1 Inch Width Type L100 Belt
Hub Dia.2"
Hub Projection7/16"
Number Of Teeth20
Outside Dia.2.357"
Overall Length1 7/8"
Pitch Dia.2.387"
TypeType 4

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)5.99
Ship length (cm)4.78
Ship width (cm)5.99
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Bore Dia.TypeHub Dia.Hub ProjectionFlange Dia.Price
BROWNING 1056563 Gearbelt Pulley, Bushed Bore, Steel | AK6MVX 22LG100 1056563222.626"2.596"3/8" to 1"Type 42"7/16"2 7/8"€112.28
BROWNING 1056597 Gearbelt Pulley, Bushed Bore, Steel | AK6MWA 28LH100 1056597283.342"3.312"3/8" to 1 1/2"Type 42 1/2"7/16"3 5/8"€135.83
BROWNING 1056613 Gearbelt Pulley, Bushed Bore, Steel | AK6MWC 32LH100 1056613323.82"3.79"3/8" to 1 1/2"Type 162 1/2"1/32"4 1/16"€160.41
BROWNING 1056621 Gearbelt Pulley, Bushed Bore, Steel | AK6MWD 36LH100 1056621364.297"4.267"3/8" to 1 1/2"Type 162 1/2"1/32"4 11/16"€235.94
BROWNING 1056647 Gearbelt Pulley, Bushed Bore, Steel | AK6MWF 40LH100 1056647404.775"4.745"3/8" to 1 1/2"Type 162 1/2"1/32"5"€241.88
BROWNING 1056662 Gearbelt Pulley, Bushed Bore, Steel | AK6MWH 44LH100 1056662445.252"5.222"3/8" to 1 1/2"Type 162 1/2"1/32"5 1/2"€292.43
BROWNING 1056704 Gearbelt Pulley, Bushed Bore, Steel | AK6MWM 60LH100 1056704607.162"7.132"3/8" to 1 1/2"Type 182 1/2"0.063"-€307.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1056548 20LG100 Gearbelt Pulley, Bushed Bore, Steel
€114.32 /unit