Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1056001 Gearbelt Pulley, Bushed Bore, Steel | AX3ZMF 22LG050

BROWNING 1056001 22LG050 Gearbelt Pulley, Bushed Bore, Steel

Item: AX3ZMF Model: 1056001Cross Ref: 22LG050
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€103.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGearbelt Pulley
Belt Pitch3/8"
Bore Dia.3/8" to 1"
Bore TypeSplit Taper
Bushing TypeG
Face Width3/4"
Flange Dia.2 7/8"
For Use With1/2" Width Type L050 Belt
Hub Dia.2"
Hub Projection7/16"
Number Of Teeth22
Outside Dia.2.596"
Overall Length1 3/8"
Pitch Dia.2.626"
TypeType 4

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)6.6
Ship length (cm)3.51
Ship width (cm)6.6
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Bore Dia.TypeHub Dia.Hub ProjectionFlange Dia.Price
BROWNING 1056027 Gearbelt Pulley, Bushed Bore, Steel | AK6MTY 26LH050 1056027263.104"3.074"3/8" to 1 1/2"Type 52 1/2"7/16"3 1/8"€98.49
BROWNING 1056035 Gearbelt Pulley, Bushed Bore, Steel | AK6MTZ 28LH050 1056035283.342"3.312"3/8" to 1 1/2"Type 52 1/2"7/16"3 5/8"€107.36
BROWNING 1056100 Gearbelt Pulley, Bushed Bore, Steel | AK6MUF 44LH050 1056100445.252"5.222"3/8" to 1 1/2"Type 52 1/2"7/16"5 1/2"€276.41
BROWNING 1056142 Gearbelt Pulley, Bushed Bore, Steel | AK6MUJ 60LH050 1056142607.162"7.132"3/8" to 1 1/2"Type 172 1/2"7/16"-€292.43
BROWNING 1056167 Gearbelt Pulley, Bushed Bore, Steel | AK6MUL 72LH050 1056167728.594"8.564"3/8" to 1 1/2"Type 172 1/2"0.438"-€303.53
BROWNING 1055961 Gearbelt Pulley, Bushed Bore, Steel | AX3RDZ 18LG050 1055961182.149"2.119"3/8" to 1"Type 42"7/16"2 7/16"€83.91
BROWNING 1056019 Gearbelt Pulley, Bushed Bore, Steel | AX3RUM 24LH050 1056019242.865"2.835"3/8" to 1 1/2"Type 52 1/2"7/16"3 1/8"€94.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1056001 22LG050 Gearbelt Pulley, Bushed Bore, Steel
€103.83 /unit