Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1055839 Gearbelt Pulley, Rough Bore, Steel | AX3VBE 24HB300

BROWNING 1055839 24HB300 Gearbelt Pulley, Rough Bore, Steel

Item: AX3VBE Model: 1055839Cross Ref: 24HB300
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€505.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGearbelt Pulley
Belt Pitch1/2"
Bore Dia.1 1/8" to 1 7/8"
Bushing TypeMPB
Face Width3 5/16"
Flange Dia.4 1/16"
For Use With3 Inch Width Type H300 Belt
Hub Dia.3"
Hub Projection1"
Number Of Teeth24
Outside Dia.3.766"
Overall Length4 5/16"
Pitch Dia.3.82"
TypeType 2

Shipping Info:

Ship weight (kg) 4.914
Ship height (cm)10.8
Ship length (cm)11.28
Ship width (cm)11.28
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Bore Dia.Flange Dia.Hub Dia.Hub ProjectionMax. BorePrice
BROWNING 1055797 Gearbelt Pulley, Rough Bore, Steel | AK6CRE 19HB300 1055797193.024"2.97"3/4" to 1 1/2"3 3/8"2 3/8"3/4"1 1/2"€380.37
BROWNING 1055805 Gearbelt Pulley, Rough Bore, Steel | AK6CRG 20HB300 1055805203.183"3.129"3/4" to 1 5/8"3 3/8"2 1/2"7/8"1 5/8"€387.62
BROWNING 1055821 Gearbelt Pulley, Rough Bore, Steel | AK6CRL 22HB300 1055821223.501"3.447"1" to 1 3/4"3 13/16"2 3/4"1"1 3/4"€361.55
BROWNING 1055847 Gearbelt Pulley, Rough Bore, Steel | AK6CRQ 26HB300 1055847264.138"4.084"1 1/8" to 2 1/4"4 3/8"3 3/8"1 1/8"-€474.39
BROWNING 1055862 Gearbelt Pulley, Rough Bore, Steel | AL4TYE 30HB300 1055862304.775"4.721"1 1/8" to 2 3/8"5"3 5/8"1 1/8"2 3/8"€493.20
BROWNING 1055789 Gearbelt Pulley, Rough Bore, Steel | AX3ZHJ 18HB300 1055789182.865"2.811"3/4" to 1 3/8"3 1/8"2 1/4"3/4"1 3/8"€293.69
BROWNING 1055854 Gearbelt Pulley, Rough Bore, Steel | AX3ZHM 28HB300 1055854284.456"4.402"1 1/8" to 2 5/16"4 11/16"3 1/2"1 1/8"2.313"€508.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1055839 24HB300 Gearbelt Pulley, Rough Bore, Steel
€505.68 /unit