Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1054873 Gearbelt Pulley, Rough Bore, Steel | AX3TGX 15XLB037

BROWNING 1054873 15XLB037 Gearbelt Pulley, Rough Bore, Steel

Item: AX3TGX Model: 1054873Cross Ref: 15XLB037
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€77.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGearbelt Pulley
Belt Pitch1/5"
Belt StyleXL
Bore Dia.1/4" to 5/16"
Bushing TypeMPB
Face Width0.563"
FlangeYes
Flange Dia.1 3/16"
For Belt Width3/8"
For Use With3/8 Inch Width Type XL Belt
Hub Dia.5/8"
Hub Projection1/4"
KeywayNo
MaterialAluminum
Max. Bore0.313"
Min. Plain BoreYes
Mounting MethodRough Bore
Number Of Teeth15
Other FeaturesExtra Light, Type 2
Outside Dia.0.935"
Overall Length13/16"
Pitch Dia.0.955"
System Of MeasurementImperial
TypeType 2

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.39
Ship length (cm)2.06
Ship width (cm)2.39
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Bore Dia.MaterialTypeHub Dia.Hub ProjectionPrice
BROWNING 1054964 Gearbelt Pulley, Rough Bore, Steel | AK6CED 32XLB037 1054964322.037"2.017"5/16" to 1"AluminumType 2A1 1/2"7/16"€123.55
BROWNING 1054972 Gearbelt Pulley, Rough Bore, Steel | AK6CEH 36XLB037 1054972362.292"2.272"5/16" to 1"AluminumType 2A1 1/2"7/16"€125.62
BROWNING 1055037 Gearbelt Pulley, Rough Bore, Steel | AK6CFM 72XLB037 1055037724.584"4.564"3/8" to 1"AluminumType 2A1 1/2"0.438"€197.34
BROWNING 1430701 Gearbelt Pulley, Rough Bore, Steel | AL4VNU 10XLB037S 1430701100.637"0.617"3/16"SteelType 27/16"1/4"€35.69
BROWNING 1055029 Gearbelt Pulley, Rough Bore, Steel | AX3PWM 60XLB037 1055029603.82"3 4/5"3/8" to 1"AluminumType 2A1 1/2"7/16"€157.49
BROWNING 1430735 Gearbelt Pulley, Rough Bore, Steel | AX3QZP 14XLB037S 1430735140.891"0.871"1/4"SteelType 29/16"1/4"€46.12
BROWNING 1054923 Gearbelt Pulley, Rough Bore, Steel | AX3RAD 22XLB037 1054923221.401"1.381"1/4" to 5/8"AluminumType 21"11/32"€82.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1054873 15XLB037 Gearbelt Pulley, Rough Bore, Steel
€77.00 /unit