Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1054584 Gearbelt Pulley, Finish Bore, Steel | AX3UQW 13LF075X1/2

BROWNING 1054584 13LF075X1/2 Gearbelt Pulley, Finish Bore, Steel

Item: AX3UQW Model: 1054584Cross Ref: 13LF075X1/2
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€86.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGearbelt Pulley
Belt Pitch3/8"
Bore Dia.1/2"
Bore TypeFinished
Face Width1"
Flange Dia.1 13/16"
For Use With3/4 Inch Width Type L075 Belt
Hub Dia.1 1/8"
Hub Projection1/2"
Number Of Teeth13
Outside Dia.1.522"
Overall Length1 1/2"
Pitch Dia.1.552"
TypeType 1

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)4.93
Ship length (cm)6.5
Ship width (cm)6.5
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Bore Dia.Flange Dia.Hub Dia.KeywayBore TypePrice
BROWNING 1054568 Gearbelt Pulley, Finish Bore, Steel | AX3PMJ 12LF075X1/2 1054568121.432"1.402"1/2"1 11/16"1"NoFinished€63.24
BROWNING 1054675 Gearbelt Pulley, Finish Bore, Steel | AX3PWH 17LF075X1/2 1054675172.029"1.999"1/2"2 5/16"1 7/16"-Finished€90.82
BROWNING 1054642 Gearbelt Pulley, Finish Bore, Steel | AX3QZQ 16LF075X1/2 1054642161.91"1 22/25"1/2"2 3/16"1 7/16"NoFinished€75.27
BROWNING 1054659 Gearbelt Pulley, Finish Bore, Steel | AX3TCC 16LF075X5/8 1054659161.91"1 22/25"5/8"2 3/16"1 7/16"YesFinished€75.27
BROWNING 1054667 Gearbelt Pulley, Finish Bore, Steel | AX3TUU 16LF075X3/4 1054667161.91"1 22/25"3/4"2 3/16"1 7/16"-Finished€75.27
BROWNING 1054550 Gearbelt Pulley, Finish Bore, Steel | AX3UNB 12LF075X3/8 1054550121.432"1.402"3/8"1 11/16"1"NoFinished€64.15
BROWNING 1054634 Gearbelt Pulley, Finish Bore, Steel | AX3VRA 15LF075X3/4 1054634151.79"1 19/25"3/4"2 1/16"1 11/32"YesFinished€72.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1054584 13LF075X1/2 Gearbelt Pulley, Finish Bore, Steel
€86.13 /unit