Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1046432 V-Belt Sheave, Variable Pitch, Finish Bore, 1 Groove, Cast Iron | BA3FCP 1VL44X5/8

BROWNING 1046432 1VL44X5/8 V-Belt Sheave, Variable Pitch, Finish Bore, 1 Groove, Cast Iron

Item: BA3FCP Model: 1046432Cross Ref: 1VL44X5/8
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€63.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Bore Dia.5/8"
Bore TypeFinished
Face Width21/32" to 1 1/32"
MaterialCast Iron
No. Of Grooves1
Outside Dia.4.15"
Overall Length1 7/8"
Pitch Dia. (3l)2.7" to 3.5"
Pitch Dia. (4l/a)3" to 4"
Pitch Dia. (5l/b)3 1/5" to 4 1/5"
SeriesVL Series
Suitable For Use WithGripbelt 3L, 4L/A And 5L/B Cross Section FHP V-Belt

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)10.54
Ship length (cm)4.78
Ship width (cm)10.54
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Face WidthOverall LengthBore TypeMaterialPrice
BROWNING 1046333 V-Belt Sheave, Variable Pitch, Finish Bore, 1 Groove, Cast Iron | AK6NJN 1VL30X1/2 10463332.87"1/2"17/32" to 25/32"1 11/16"FinishedCast Iron€56.55
BROWNING 1046341 V-Belt Sheave, Variable Pitch, Finish Bore, 1 Groove, Cast Iron | AK6NJP 1VL30X5/8 10463412.87"5/8"17/32" to 25/32"1 11/16"FinishedCast Iron€67.32
BROWNING 1VL25X1/2 BULK | AM8ENV 1VL25X1/2 BULK2 1/2"1/2"0.531" to 0.781"-FinishedCast Iron€40.55
BROWNING 1VL30X1/2 BULK | AM8ENW 1VL30X1/2 BULK2.87"1/2"0.531" to 0.781"-FinishedCast Iron€43.07
BROWNING 1VL34X1/2 BULK | AM8ENX 1VL34X1/2 BULK3.15"1/2"0.656" to 0.969"-FinishedCast Iron€30.62
BROWNING 1VL34X3/4 BULK | AM8ENY 1VL34X3/4 BULK3.15"3/4"0.656" to 0.969"-FinishedCast Iron€37.44
BROWNING 1VL34X5/8 BULK | AM8ENZ 1VL34X5/8 BULK3.15"5/8"0.656" to 0.969"-FinishedCast Iron€30.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1046432 1VL44X5/8 V-Belt Sheave, Variable Pitch, Finish Bore, 1 Groove, Cast Iron
€63.11 /unit