Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1045483 V-Belt Sheave, Variable Pitch, Finish Bore, 1 Groove, Cast Iron | AZ9NZV 1VP56X3/4

BROWNING 1045483 1VP56X3/4 V-Belt Sheave, Variable Pitch, Finish Bore, 1 Groove, Cast Iron

Item: AZ9NZV Model: 1045483Cross Ref: 1VP56X3/4
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€158.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Bore Dia.3/4"
Bore TypeFinished
Face Width11/16" to 1 1/16"
MaterialCast Iron
No. Of Grooves1
Outside Dia.5.35"
Overall Length1 15/16"
Pitch Dia. (3l)3.9" to 4.7"
Pitch Dia. (4l/a)4 1/5" to 5 1/5"
Pitch Dia. (5l/b)4 2/5" to 5 2/5"
SeriesVP Series
Suitable For Use WithGripbelt 3L, 4L/A And 5L/B Cross Section FHP V-Belt
TypeType 1

Shipping Info:

Ship weight (kg) 1.7775
Ship height (cm)13.59
Ship length (cm)4.93
Ship width (cm)13.59
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Face WidthOverall LengthTypeBore TypeMaterialPrice
BROWNING 1045236 V-Belt Sheave, Variable Pitch, Finish Bore, 1 Groove, Cast Iron | AK6NKJ 1VP30X1/2 10452362.87"1/2"17/32" to 25/32"1 11/16"Type 1FinishedCast Iron€57.39
BROWNING 1045251 V-Belt Sheave, Variable Pitch, Finish Bore, 1 Groove, Cast Iron | AK6NKN 1VP30X3/4 10452512.87"3/4"17/32" to 25/32"1 11/16"Type 1FinishedCast Iron€69.62
BROWNING 1045426 V-Belt Sheave, Variable Pitch, Finish Bore, 1 Groove, Cast Iron | AK6NLZ 1VP50X3/4 10454264 3/4"3/4"11/16" to 1 1/16"1 15/16"Type 1FinishedCast Iron€96.25
BROWNING 1045707 V-Belt Sheave, Variable Pitch, Finish Bore, 1 Groove, Cast Iron | AK6NPE 1VP71X3/4 10457077.1"3/4"7/8" to 1 1/4"2 7/32"Type 2FinishedCast Iron€262.83
BROWNING 1045293 V-Belt Sheave, Variable Pitch, Finish Bore, 1 Groove, Cast Iron | AM8PPD 1VP34X7/8 10452933.15"7/8"21/32" to 1"1 7/8"Type 1FinishedCast Iron€52.34
BROWNING 2713915 V-Belt Sheave, Variable Pitch, Finish Bore, 1 Groove, Cast Iron, Clear Pack | AM8PPE 1VP50X5/8 CLEAR PK 2713915-------€79.68
BROWNING 2713923 V-Belt Sheave, Variable Pitch, Finish Bore, 1 Groove, Cast Iron, Clear Pack | AM8PPF 1VP50X7/8 CLEAR PK 27139234 3/4"7/8"-----€96.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1045483 1VP56X3/4 V-Belt Sheave, Variable Pitch, Finish Bore, 1 Groove, Cast Iron
€158.55 /unit