Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1045335 V-Belt Sheave, Variable Pitch, Finish Bore, 1 Groove, Cast Iron | BA6TRH 1VP40X7/8

BROWNING 1045335 1VP40X7/8 V-Belt Sheave, Variable Pitch, Finish Bore, 1 Groove, Cast Iron

Item: BA6TRH Model: 1045335Cross Ref: 1VP40X7/8
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€58.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Adjustment MethodManual Turn
Belt Series3L, 4L, A, 5L, B Series
Bore Dia.7/8"
Bore TypeFinished
Bushing TypeNo Bushing
Face Width21/32" to 1 1/32"
KeywayYes
MaterialCast Iron
Max. Belt Width0.656"
Max. Face Width1.063"
Max. Pitch Dia.3.7"
Min. Belt Width3/8"
Min. Face Width0.688"
Min. Pitch Dia.2.3"
Min. Plain BoreNo
No. Of Grooves1
Outside Dia.3 3/4"
Overall Length1 7/8"
Pitch Dia. (3l)2.3" to 3.1"
Pitch Dia. (4l/a)2 3/5" to 3 3/5"
Pitch Dia. (5l/b)2 4/5" to 3 4/5"
SeriesVP Series
Suitable For Use WithGripbelt 3L, 4L/A And 5L/B Cross Section FHP V-Belt
System Of MeasurementImperial
TypeType 1
Weight0.59 Kg

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)9.53
Ship length (cm)4.78
Ship width (cm)9.53
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Face WidthOverall LengthTypeBore TypeMaterialPrice
BROWNING 1045236 V-Belt Sheave, Variable Pitch, Finish Bore, 1 Groove, Cast Iron | AK6NKJ 1VP30X1/2 10452362.87"1/2"17/32" to 25/32"1 11/16"Type 1FinishedCast Iron€57.39
BROWNING 1045251 V-Belt Sheave, Variable Pitch, Finish Bore, 1 Groove, Cast Iron | AK6NKN 1VP30X3/4 10452512.87"3/4"17/32" to 25/32"1 11/16"Type 1FinishedCast Iron€69.62
BROWNING 1045426 V-Belt Sheave, Variable Pitch, Finish Bore, 1 Groove, Cast Iron | AK6NLZ 1VP50X3/4 10454264 3/4"3/4"11/16" to 1 1/16"1 15/16"Type 1FinishedCast Iron€96.25
BROWNING 1045707 V-Belt Sheave, Variable Pitch, Finish Bore, 1 Groove, Cast Iron | AK6NPE 1VP71X3/4 10457077.1"3/4"7/8" to 1 1/4"2 7/32"Type 2FinishedCast Iron€262.83
BROWNING 1045293 V-Belt Sheave, Variable Pitch, Finish Bore, 1 Groove, Cast Iron | AM8PPD 1VP34X7/8 10452933.15"7/8"21/32" to 1"1 7/8"Type 1FinishedCast Iron€52.34
BROWNING 2713915 V-Belt Sheave, Variable Pitch, Finish Bore, 1 Groove, Cast Iron, Clear Pack | AM8PPE 1VP50X5/8 CLEAR PK 2713915-------€79.68
BROWNING 2713923 V-Belt Sheave, Variable Pitch, Finish Bore, 1 Groove, Cast Iron, Clear Pack | AM8PPF 1VP50X7/8 CLEAR PK 27139234 3/4"7/8"-----€96.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1045335 1VP40X7/8 V-Belt Sheave, Variable Pitch, Finish Bore, 1 Groove, Cast Iron
€58.45 /unit