BROWNING 1042928 V-Belt Sheave, Bushed, 2 Groove, Cast Iron | BA2APE 2AK144H

BROWNING 1042928 2AK144H V-Belt Sheave, Bushed, 2 Groove, Cast Iron

Item: BA2APE Model: 1042928Cross Ref: 2AK144H
In Stock

Get it by Monday, Jun 16

€368.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Bore Dia.3/8" to 1 1/2"
Bore TypeSplit Taper
Bushing TypeH
Face Width1 3/8"
Hub Projection1/32"
MaterialCast Iron
No. Of Grooves2
Outside Dia.14 1/4"
Overall Length1 13/32"
Pitch Dia. (3l)13.66"
Pitch Dia. (a)14 1/5"
SeriesAK Series
Suitable For Use WithClassical Gripbelt 4L/A And 3L Cross Section Belts
TypeType 3

Shipping Info:

Ship weight (kg) 5.2515
Ship height (cm)3.96
Ship length (cm)36.35
Ship width (cm)36.35
Country of OriginUS

Product Variants

ProductModelBore TypeOutside Dia.Bore Dia.TypeOverall LengthMaterialFace WidthPrice
BROWNING 1031889 V-Belt Sheave, Finish Bore, 2 Groove, Cast Iron | AK6PMV 2AK26X1 1031889Finished2.65"1"Type 11 27/32"Cast Iron1 3/8"€99.07
BROWNING 3195377 V-Belt Sheave, Finish Bore, 2 Groove, Cast Iron | AK6RJW 2AK49X 1 3/8 3195377Finished4 3/4"1 3/8"Type 21 27/32"Cast Iron1 3/8"€240.48
BROWNING 3195435 V-Belt Sheave, Finish Bore, 2 Groove, Cast Iron | AK6RKU 2AK56X 1 3/8 3195435Finished5.45"1 3/8"Type 31 27/32"Cast Iron1 3/8"€260.19
BROWNING 3195443 V-Belt Sheave, Finish Bore, 2 Groove, Cast Iron | AK6RKW 2AK59X 1 1/8 3195443Finished5 3/4"1 1/8"Type 31 27/32"Cast Iron1 3/8"€281.37
BROWNING 3195468 V-Belt Sheave, Finish Bore, 2 Groove, Cast Iron | AK6RLC 2AK61X 1 1/8 3195468Finished5.95"1 1/8"Type 31 27/32"Cast Iron1 3/8"€290.07
BROWNING 3195492 V-Belt Sheave, Finish Bore, 2 Groove, Cast Iron | AK6RLH 2AK64X 1 1/8 3195492Finished6 1/4"1 1/8"Type 31 23/32"Cast Iron1 3/8"€295.06
BROWNING 3195500 V-Belt Sheave, Finish Bore, 2 Groove, Cast Iron | AK6RLL 2AK64X 1 3/8 3195500Finished6 1/4"1 3/8"Type 31 23/32"Cast Iron1 3/8"€289.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1042928 2AK144H V-Belt Sheave, Bushed, 2 Groove, Cast Iron
€368.60 /unit