BROWNING 1022789 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 4 Groove, Cast Iron | BA3NEF 4MV5V85R

BROWNING 1022789 4MV5V85R V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 4 Groove, Cast Iron

Item: BA3NEF Model: 1022789Cross Ref: 4MV5V85R
In Stock

Get it by Tuesday, Jun 10

€1,569.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt Series5V Series
Bore Dia.1 1/8" to 3 3/4"
Bore TypeBushed
Bushing TypeR1
Face Width4 3/8"
KeywayYes
MaterialCast Iron
Max. Belt Width5/8"
Max. Face Width4 3/8"
Max. Pitch Dia.8 2/5"
Min. Belt Width5/8"
Min. Face Width4 3/8"
Min. Pitch Dia.8 2/5"
Min. Plain BoreNo
No. Of Grooves4
Outside Dia.8 1/2"
Overall Length4 3/8"
Pitch Dia.8 2/5"
SeriesMVP Series
Suitable For Use WithGripbelt 5V Cross Section V-Belt
System Of MeasurementImperial
TypeType 15 Web
Weight13.667 Kg

Shipping Info:

Ship weight (kg) 13.491
Ship height (cm)21.59
Ship length (cm)11.13
Ship width (cm)21.59
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Overall LengthTypeBore TypeMaterialFace WidthPrice
BROWNING 1023308 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 4 Groove, Cast Iron | AK6NJE 4MV5V140R 102330814"1 1/8" to 3 3/4"4 3/8"Type 15 ArmBushedCast Iron4 3/8"€2,488.15
RFQ
BROWNING 1023365 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 4 Groove, Cast Iron | AK6NJF 4MV5V150R 102336515"1 1/8" to 3 3/4"4 3/8"Type 15 ArmBushedCast Iron4 3/8"€2,746.84
RFQ
BROWNING 1023662 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 4 Groove, Cast Iron | AZ9NND 4MV5V240S 102366224"1 11/16" to 4 1/4"5 9/32"Type 13 ArmBushedCast Iron4 3/8"€2,750.28
BROWNING 4MV5V500U | AZ9RNG 102396950"2 3/8" to 5 1/2"5 23/32"Type 13 ArmBushedCast Iron4 3/8"€5,826.23
BROWNING 1023241 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 4 Groove, Cast Iron | BA2BPT 4MV5V132R 102324113 1/5"1 1/8" to 3 3/4"4 3/8"Type 15 ArmBushedCast Iron4 3/8"€2,142.37
BROWNING 1023068 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 4 Groove, Cast Iron | BA2CCN 4MV5V109R 102306810.9"1 1/8" to 3 3/4"4 3/8"Type 15 WebBushedCast Iron4 3/8"€1,713.48
BROWNING 1023787 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 4 Groove, Cast Iron | BA2EDP 4MV5V300S 102378730"1 11/16" to 4 1/4"5 9/32"Type 13 ArmBushedCast Iron4 3/8"€3,986.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1022789 4MV5V85R V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 4 Groove, Cast Iron
€1,569.22 /unit