BROWNING 1022177 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 3 Groove, Cast Iron | BA2EDM 3MVC100Q

BROWNING 1022177 3MVC100Q V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 3 Groove, Cast Iron

Item: BA2EDM Model: 1022177Cross Ref: 3MVC100Q
Limited Availability
€1,518.79 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt SeriesC Series
Bore Dia.1" to 2 5/8"
Bore TypeBushed
Bushing TypeQ2
Face Width4 9/16"
KeywayYes
MaterialCast Iron
Max. Belt Width7/8"
Max. Face Width4.563"
Max. Pitch Dia.10"
Min. Belt Width7/8"
Min. Face Width4.563"
Min. Pitch Dia.10"
Min. Plain BoreNo
No. Of Grooves3
Outside Dia.10 2/5"
Overall Length4 11/16"
Pitch Dia.10 2/5"
SeriesMVP Series
Suitable For Use WithGripbelt C Cross Section V-Belt
System Of MeasurementImperial
TypeType 15 Arm
Weight18.16 Kg

Shipping Info:

Ship weight (kg) 18
Country of OriginUS

Product Variants

ProductModelBore TypeOutside Dia.Bore Dia.Face WidthOverall LengthTypeMaterialPrice
BROWNING 1020684 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 3 Groove, Cast Iron | AK6NEC 3MVP75C97Q 1020684Split Taper10.06"1"4 7/16" to 5 1/32"6 9/32"-Cast Iron€2,569.41
BROWNING 1020866 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 3 Groove, Cast Iron | AK6NED 3MVP80C102Q 1020866Bushed10 14/25"1" to 2 5/8"4 7/16" to 5 1/32"6 9/32"-Cast Iron€2,936.00
BROWNING 1021013 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 3 Groove, Cast Iron | AK6NEF 3MVP90C112Q 1021013Bushed11 14/25"1" to 2 5/8"4 7/16" to 5 1/32"6 9/32"-Cast Iron€3,158.98
BROWNING 1021039 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 3 Groove, Cast Iron | AK6NEG 3MVP95C117Q 1021039Bushed12.03"1" to 2 5/8"4 7/16" to 5 1/32"6 9/32"-Cast Iron€3,260.90
BROWNING 1021161 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 3 Groove, Cast Iron | AK6NEH 3MVP105C127Q 1021161Bushed13.06"1" to 2 5/8"4 7/16" to 5 1/32"6 9/32"-Cast Iron€3,931.11
BROWNING 1022243 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 3 Groove, Cast Iron | AK6NHB 3MVC110Q 1022243Bushed11 2/5"1" to 2 5/8"4 9/16"4 11/16"Type 15 ArmCast Iron€1,702.48
RFQ
BROWNING 1022284 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 3 Groove, Cast Iron | AK6NHC 3MVC120Q 1022284Bushed12 2/5"1" to 2 5/8"4 9/16"4 11/16"Type 15 ArmCast Iron€1,847.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1022177 3MVC100Q V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 3 Groove, Cast Iron
€1,518.79 /unit