BROWNING 1021864 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 5 Groove, Cast Iron | AK6NGX 5MVB184R

BROWNING 1021864 5MVB184R V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 5 Groove, Cast Iron

Item: AK6NGX Model: 1021864Cross Ref: 5MVB184R
In Stock

Get it by Tuesday, Jun 17

€2,440.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt SeriesA, B Series
Bore Dia.1 3/8" to 3 5/8"
Bore TypeBushed
Bushing TypeR2
Face Width5 1/2"
KeywayYes
MaterialCast Iron
Max. Belt Width0.656"
Max. Face Width5 1/2"
Max. Pitch Dia.18 2/5"
Min. Belt Width1/2"
Min. Face Width5 1/2"
Min. Pitch Dia.18"
Min. Plain BoreNo
No. Of Grooves5
Outside Dia.18 3/4"
Overall Length5 29/32"
Pitch Dia. (a)18 1/5"
Pitch Dia. (b)18.7"
SeriesMVP Series
Suitable For Use WithGripbelt A And B Cross Section V-Belt
System Of MeasurementImperial
TypeType 13 Arm
Weight51.779 Kg

Shipping Info:

Ship weight (kg) 51.3225
Ship height (cm)47.63
Ship length (cm)15.01
Ship width (cm)47.63
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Overall LengthTypeBore TypeMaterialFace WidthPrice
BROWNING 1021344 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 5 Groove, Cast Iron | AK6NGL 5MVB50Q 10213445.35"1" to 2 5/8"6 17/32"Type 5BushedCast Iron5 1/2"€930.89
BROWNING 1021377 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 5 Groove, Cast Iron | AK6NGM 5MVB54Q 10213775 3/4"1" to 2 5/8"6 17/32"Type 5BushedCast Iron5 1/2"€998.20
BROWNING 1021484 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 5 Groove, Cast Iron | AK6NGN 5MVB70R 10214847.35"1 3/8" to 3 5/8"5 29/32"Type 13 WebBushedCast Iron5 1/2"€1,031.63
BROWNING 1021583 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 5 Groove, Cast Iron | AK6NGQ 5MVB86R 10215838.95"1 3/8" to 3 5/8"5 29/32"Type 13 WebBushedCast Iron5 1/2"€1,243.10
BROWNING 1021641 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 5 Groove, Cast Iron | AK6NGR 5MVB94R 10216419 3/4"1 3/8" to 3 5/8"5 29/32"Type 13 ArmBushedCast Iron5 1/2"€1,344.31
BROWNING 1021682 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 5 Groove, Cast Iron | AK6NGT 5MVB110R 102168211.35"1 3/8" to 3 5/8"5 29/32"Type 13 ArmBushedCast Iron5 1/2"€1,633.05
BROWNING 1021765 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 5 Groove, Cast Iron | AK6NGV 5MVB136R 102176513.95"1 3/8" to 3 5/8"5 29/32"Type 13 ArmBushedCast Iron5 1/2"€1,878.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1021864 5MVB184R V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 5 Groove, Cast Iron
€2,440.88 /unit