BROWNING 1021468 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 3 Groove, Cast Iron | AZ8ZZF 3MVB70Q

BROWNING 1021468 3MVB70Q V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 3 Groove, Cast Iron

Item: AZ8ZZF Model: 1021468Cross Ref: 3MVB70Q
In Stock

Get it by Thursday, Jun 12

€811.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt SeriesA, B Series
Bore Dia.3/4" to 2 11/16"
Bore TypeBushed
Bushing TypeQ1
Face Width3 1/4"
KeywayYes
MaterialCast Iron
Max. Belt Width0.656"
Max. Face Width3 1/4"
Max. Pitch Dia.7"
Min. Belt Width1/2"
Min. Face Width3 1/4"
Min. Pitch Dia.6 3/5"
Min. Plain BoreNo
No. Of Grooves3
Outside Dia.7.35"
Overall Length3 17/32"
Pitch Dia. (a)6 4/5"
Pitch Dia. (b)7.3"
SeriesMVP Series
Suitable For Use WithGripbelt A And B Cross Section V-Belt
System Of MeasurementImperial
TypeType 15 Web
Weight16.8 lbs.

Shipping Info:

Ship weight (kg) 7.875
Ship height (cm)18.67
Ship length (cm)8.97
Ship width (cm)18.67
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Overall LengthTypeBore TypeMaterialFace WidthPrice
BROWNING 1021849 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 3 Groove, Cast Iron | AK6NFN 3MVB184R 102184918 3/4"1 1/8" to 3 3/4"3 25/32"Type 13 ArmBushedCast Iron3 1/4"€1,767.69
BROWNING 1021500 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 3 Groove, Cast Iron | AZ9BWY 3MVB74Q 10215007 3/4"3/4" to 2 11/16"3 17/32"Type 15 WebBushedCast Iron3 1/4"€858.71
BROWNING 1021567 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 3 Groove, Cast Iron | AZ9GMJ 3MVB86Q 10215678.95"3/4" to 2 11/16"3 17/32"Type 15 WebBushedCast Iron3 1/4"€960.43
BROWNING 1021351 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 3 Groove, Cast Iron | AZ9JAP 3MVB54P 10213515 3/4"1/2" to 1 3/4"3 1/2"Type 15 WebBushedCast Iron3 1/4"€720.68
BROWNING 1021393 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 3 Groove, Cast Iron | AZ9NGL 3MVB60P 10213936.35"1/2" to 1 3/4"3 1/2"Type 15 WebBushedCast Iron3 1/4"€786.07
BROWNING 1021666 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 3 Groove, Cast Iron | AZ9PAA 3MVB110Q 102166611.35"3/4" to 2 11/16"3 17/32"Type 15 ArmBushedCast Iron3 1/4"€1,120.50
BROWNING 1021922 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 3 Groove, Cast Iron | AZ9PAB 3MVB250R 102192225.35"1 1/8" to 3 3/4"3 25/32"Type 13 ArmBushedCast Iron3 1/4"€2,272.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1021468 3MVB70Q V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 3 Groove, Cast Iron
€811.15 /unit