BROWNING 1020569 V-Belt Sheave, Multiple, Variable Pitch, Finish Bore, 3 Groove, Cast Iron | BA2ZBJ 3MVP70B84X 1 7/8

BROWNING 1020569 3MVP70B84X 1 7/8 V-Belt Sheave, Multiple, Variable Pitch, Finish Bore, 3 Groove, Cast Iron

Item: BA2ZBJ Model: 1020569Cross Ref: 3MVP70B84X 1 7/8
In Stock

Get it by Wednesday, Jun 11

€1,425.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Adjustment MethodManual Turn
Belt SeriesA, B Series
Bore Dia.1 7/8"
Bore TypeFinished
Bushing TypeNo Bushing
Face Width3 1/16" to 3 7/16
Hub Projection1/4"
KeywayYes
MaterialCast Iron
Max. Belt Width0.656"
Max. Face Width3.438"
Max. Pitch Dia.8 2/5"
Min. Belt Width1/2"
Min. Face Width3.063"
Min. Pitch Dia.6.9"
Min. Plain BoreNo
No. Of Grooves3
Outside Dia.8 17/25"
Overall Length4 3/4"
Pitch Dia. (a)7.1" to 8.2"
Pitch Dia. (b)7.3" to 8.7"
SeriesMVP Series
Suitable For Use WithGripbelt A And B Cross Section Belts
System Of MeasurementImperial
Weight16.71 Kg

Shipping Info:

Ship weight (kg) 16.0875
Ship height (cm)22.05
Ship length (cm)12.07
Ship width (cm)22.05
Country of OriginUS

Product Variants

ProductModelBore TypeOutside Dia.Bore Dia.MaterialFace WidthOverall LengthPrice
BROWNING 1019892 V-Belt Sheave, Multiple, Variable Pitch, Finish Bore, 3 Groove, Cast Iron | AK6NBY 3MVP40B54X 1 1/8 1019892Finished5 17/25"1 1/8"Cast Iron3 1/16" to 3 7/164 3/4"€1,180.53
BROWNING 1020031 V-Belt Sheave, Multiple, Variable Pitch, Finish Bore, 3 Groove, Cast Iron | AK6NCB 3MVP45B59X 1 1/8 1020031Finished6.18"1 1/8"Cast Iron3 1/16" to 3 7/164 3/4"€1,222.72
BROWNING 1020189 V-Belt Sheave, Multiple, Variable Pitch, Finish Bore, 3 Groove, Cast Iron | AK6NCF 3MVP50B64X 1 1/8 1020189Finished6 17/25"1 1/8"Cast Iron3 1/16" to 3 7/164 3/4"€1,297.18
BROWNING 1020197 V-Belt Sheave, Multiple, Variable Pitch, Finish Bore, 3 Groove, Cast Iron | AK6NCG 3MVP50B64X 1 3/8 1020197Finished6 17/25"1 3/8"Cast Iron3 1/16" to 3 7/164 3/4"€1,297.18
BROWNING 1020320 V-Belt Sheave, Multiple, Variable Pitch, Finish Bore, 3 Groove, Cast Iron | AK6NCK 3MVP55B69X 1 3/8 1020320Finished7.18"1 3/8"Cast Iron3 1/16" to 3 7/164 3/4"€1,352.78
BROWNING 1020551 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 3 Groove, Cast Iron | AZ8ZFF 3MVP70B84P 1020551Bushed8 17/25"3/4" to 1 3/4"Cast Iron3 1/16" to 3 7/164 3/4"€1,394.13
BROWNING 1019918 V-Belt Sheave, Multiple, Variable Pitch, Finish Bore, 3 Groove, Cast Iron | AZ9BRE 3MVP40B54X 1 5/8 1019918Finished5 17/25"1 5/8"Cast Iron3 1/16" to 3 7/164 3/4"€953.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1020569 3MVP70B84X 1 7/8 V-Belt Sheave, Multiple, Variable Pitch, Finish Bore, 3 Groove, Cast Iron
€1,425.23 /unit