Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1019777 V-Belt Sheave, Multiple, Variable Pitch, Finish Bore, 2 Groove, Cast Iron | BA3RGQ 2MVP35B49X7/8

BROWNING 1019777 2MVP35B49X7/8 V-Belt Sheave, Multiple, Variable Pitch, Finish Bore, 2 Groove, Cast Iron

Item: BA3RGQ Model: 1019777Cross Ref: 2MVP35B49X7/8
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,074.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Adjustment MethodManual Turn
Belt SeriesA, B Series
Bore Dia.7/8"
Bore TypeFinished
Bushing TypeNo Bushing
Face Width1 1/16" to 1 15/16"
Hub Projection1/4"
KeywayYes
MaterialCast Iron
Max. Belt Width0.656"
Max. Face Width2.313"
Max. Pitch Dia.4.9"
Min. Belt Width1/2"
Min. Face Width1.938"
Min. Pitch Dia.3 2/5"
Min. Plain BoreNo
No. Of Grooves2
Outside Dia.5.18"
Overall Length3 5/8"
Pitch Dia. (a)3.6" to 4.7"
Pitch Dia. (b)3 4/5" to 5 1/5"
SeriesMVP Series
Suitable For Use WithGripbelt A And B Cross Section Belts
System Of MeasurementImperial
Weight4.783 Kg

Shipping Info:

Ship weight (kg) 4.437
Ship height (cm)13.16
Ship length (cm)9.22
Ship width (cm)13.16
Country of OriginUS

Product Variants

ProductModelBore TypeOutside Dia.Bore Dia.Face WidthOverall LengthMaterialPrice
BROWNING 1020007 V-Belt Sheave, Multiple, Variable Pitch, Finish Bore, 2 Groove, Cast Iron | AK6NBJ 2MVP45B59X 1 1/8 1020007Finished6.18"1 1/8"1 1/16" to 1 15/16"3 5/8"Cast Iron€1,114.79
BROWNING 1020171 V-Belt Sheave, Multiple, Variable Pitch, Finish Bore, 2 Groove, Cast Iron | AK6NBN 2MVP50B64X 1 5/8 1020171Finished6 17/25"1 5/8"1 1/16" to 1 15/16"3 5/8"Cast Iron€1,152.49
BROWNING 1020296 V-Belt Sheave, Multiple, Variable Pitch, Finish Bore, 2 Groove, Cast Iron | AK6NBP 2MVP55B69X 1 1/8 1020296Finished7.18"1 1/8"1 1/16" to 1 15/16"3 5/8"Cast Iron€1,255.28
BROWNING 1021153 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 2 Groove, Cast Iron | AK6NEB 2MVP105C127Q 1021153Bushed13.06"1" to 2 5/8"2 25/32" to 3 3/8"4 5/8"Cast Iron€3,287.16
BROWNING 1020817 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 2 Groove, Cast Iron | AZ8YUZ 2MVP80B94Q 1020817Bushed9 17/25"1" to 2 5/8"1 1/16" to 1 15/16"3 5/8"Cast Iron€1,277.96
BROWNING 1020437 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 2 Groove, Cast Iron | AZ8YZT 2MVP60B74P 1020437Bushed7 17/25"3/4" to 1 3/4"1 1/16" to 1 15/16"3 5/8"Cast Iron€1,050.18
BROWNING 1020676 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 2 Groove, Cast Iron | AZ9CXC 2MVP75C97Q 1020676Split Taper10.06"1"2 25/32" to 3 3/8"4 5/8"Cast Iron€1,970.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1019777 2MVP35B49X7/8 V-Belt Sheave, Multiple, Variable Pitch, Finish Bore, 2 Groove, Cast Iron
€1,074.18 /unit