BROWNING 1013770 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | BA3JQA 4C300R

BROWNING 1013770 4C300R V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron

Item: BA3JQA Model: 1013770Cross Ref: 4C300R
In Stock

Get it by Tuesday, Jun 17

€2,701.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt SeriesC Series
Bore Dia.1.13" to 3.75"
Bore TypeSplit Taper
Bushing Bore Range1 1/8" to 3 3/4"
Bushing TypeR1
Face Width4 1/4"
KeywayYes
MaterialCast Iron
Max. Pitch Dia.30"
Min. Pitch Dia.30"
Min. Plain BoreNo
No. Of Grooves4
Outside Dia.30 2/5"
Overall Length4 9/32"
Pitch Dia.30 2/5"
Suitable For Use WithGripbelt C Cross Section V-Belt
System Of MeasurementImperial
TypeType 15 Arm
Weight123 lbs.

Shipping Info:

Ship weight (kg) 69.75
Ship height (cm)77.22
Ship length (cm)10.87
Ship width (cm)77.22
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Overall LengthTypeBore TypeMaterialFace WidthPrice
BROWNING 1012103 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AK6LCQ 4C90R 10121039 2/5"1.13" to 3.75"4 9/32"Type 15 WebSplit TaperCast Iron4 1/4"€823.76
BROWNING 1013143 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9AZC 4C160R 101314316 2/5"1.13" to 3.75"4 9/32"Type 15 ArmSplit TaperCast Iron4 1/4"€1,466.27
BROWNING 1013663 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9BRF 4C270R 101366327 2/5"1.13" to 3.75"4 9/32"Type 15 ArmSplit TaperCast Iron4 1/4"€2,419.39
BROWNING 4C500R | AZ9DQG 101416650 2/5"1.13" to 3.75"4 9/32"Type 15 ArmSplit TaperCast Iron4 1/4"€5,117.48
BROWNING 4C440R | AZ9DVN 101405944 2/5"1.13" to 3.75"4 9/32"Type 15 ArmSplit TaperCast Iron4 1/4"€4,378.74
BROWNING 1012897 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9GGM 4C130R 101289713 2/5"1.13" to 3.75"4 9/32"Type 15 ArmSplit TaperCast Iron4 1/4"€1,184.26
BROWNING 1012186 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9HLM 4C92R 10121869 3/5"1.13" to 3.75"4 9/32"Type 15 WebSplit TaperCast Iron4 1/4"€834.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1013770 4C300R V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron
€2,701.26 /unit