BROWNING 1012939 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | AZ9PYV 8C130R

BROWNING 1012939 8C130R V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron

Item: AZ9PYV Model: 1012939Cross Ref: 8C130R
In Stock

Get it by Tuesday, Jun 10

€2,020.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt SeriesC Series
Bore Dia.1.38" to 3.625"
Bore TypeSplit Taper
Bushing Bore Range1 3/8" to 3 5/8"
Bushing TypeR2
Face Width8 1/4"
KeywayYes
MaterialCast Iron
Max. Pitch Dia.13"
Min. Pitch Dia.13"
Min. Plain BoreNo
No. Of Grooves8
Outside Dia.13 2/5"
Overall Length8 1/4"
Pitch Dia.13 2/5"
Suitable For Use WithGripbelt C Cross Section V-Belt
System Of MeasurementImperial
TypeType 15 Arm
Weight36.32 Kg

Shipping Info:

Ship weight (kg) 36
Ship height (cm)20.96
Ship length (cm)34.04
Ship width (cm)34.04
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Overall LengthTypeBore TypeMaterialFace WidthPrice
BROWNING 1013861 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | AZ9JFM 8C300U 101386130 2/5"2.38" to 5.5"8 1/4"Type 15 ArmSplit TaperCast Iron8 1/4"€3,663.87
BROWNING 1012616 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | AZ9MVU 8C102R 101261610 3/5"1.38" to 3.625"8 1/4"Type 15 WebSplit TaperCast Iron8 1/4"€1,658.57
BROWNING 8C440S | AZ9TKZ 101410944 2/5"1 22/25" to 4 3/16"8 13/32"Type 15 ArmSplit TaperCast Iron8 1/4"€6,283.62
BROWNING 1013028 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | AZ9XBK 8C140R 101302814 2/5"1.38" to 3.625"8 1/4"Type 15 ArmSplit TaperCast Iron8 1/4"€2,366.38
BROWNING 1012772 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | AZ9YKK 8C110R 101277211 2/5"1.38" to 3.625"8 1/4"Type 15 WebSplit TaperCast Iron8 1/4"€1,792.11
BROWNING 1012046 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | AZ9ZQD 8C80R 10120468 2/5"1.38" to 3.625"8 1/4"Type 15 WebSplit TaperCast Iron8 1/4"€1,217.30
BROWNING 1012459 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | BA2CCY 8C98R 101245910 1/5"1.38" to 3.625"8 1/4"Type 15 WebSplit TaperCast Iron8 1/4"€1,620.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1012939 8C130R V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron
€2,020.34 /unit