BROWNING 1012566 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | BA2CPW 3C102R

BROWNING 1012566 3C102R V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron

Item: BA2CPW Model: 1012566Cross Ref: 3C102R
In Stock

Get it by Tuesday, Jun 17

€827.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt SeriesC Series
Bore Dia.1.13" to 3.75"
Bore TypeSplit Taper
Bushing Bore Range1 1/8" to 3 3/4"
Bushing TypeR1
Face Width3 1/4"
KeywayYes
MaterialCast Iron
Max. Pitch Dia.10 1/5"
Min. Pitch Dia.10 1/5"
Min. Plain BoreNo
No. Of Grooves3
Outside Dia.10 3/5"
Overall Length3 25/32"
Pitch Dia.10 3/5"
Suitable For Use WithGripbelt C Cross Section V-Belt
System Of MeasurementImperial
TypeType 13 Web
Weight13.538 Kg

Shipping Info:

Ship weight (kg) 13.419
Ship height (cm)8.26
Ship length (cm)28.09
Ship width (cm)28.09
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Overall LengthTypeBore TypeMaterialFace WidthPrice
BROWNING 1012178 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AK6LBP 3C92R 10121789 3/5"1.13" to 3.75"3 25/32"Type 13 WebSplit TaperCast Iron3 1/4"€714.21
BROWNING 1013135 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AK6LCC 3C160R 101313516 2/5"1.13" to 3.75"3 25/32"Type 13 ArmSplit TaperCast Iron3 1/4"€1,058.30
BROWNING 1013655 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AK6LCG 3C270R 101365527 2/5"1.13" to 3.75"3 25/32"Type 13 ArmSplit TaperCast Iron3 1/4"€2,152.31
BROWNING 1013515 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9BRP 3C240R 101351524 2/5"1 1/8" to 3 3/4"3 51/64"Arm Type 13Split TaperCast Iron3 1/4"€1,627.03
BROWNING 1012889 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9CLM 3C130R 101288913 2/5"1.13" to 3.75"3 25/32"Type 13 ArmSplit TaperCast Iron3 1/4"€1,029.82
BROWNING 1012970 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9ERK 3C140R 101297014 2/5"1.13" to 3.75"3 25/32"Type 13 ArmSplit TaperCast Iron3 1/4"€1,027.78
BROWNING 1013051 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9EXY 3C150R 101305115 2/5"1.13" to 3.75"3 25/32"Type 13 ArmSplit TaperCast Iron3 1/4"€1,130.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1012566 3C102R V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron
€827.27 /unit