BROWNING 1011600 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ9RNB 2B250R

BROWNING 1011600 2B250R V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron

Item: AZ9RNB Model: 1011600Cross Ref: 2B250R
In Stock

Get it by Friday, Jun 13

€969.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt SeriesA, B Series
Bore Dia.1 1/8" to 3 3/4"
Bore TypeSplit Taper
Bushing TypeR1
Face Width1 3/4"
Hub Projection1/16"
KeywayYes
MaterialCast Iron
Max. Pitch Dia.25"
Min. Pitch Dia.24 1/2"
Min. Plain BoreNo
No. Of Grooves2
Outside Dia.25.35"
Overall Length3 11/64"
Pitch Dia. (a)24 4/5"
Pitch Dia. (b)25.3"
SeriesB Series
Suitable For Use WithGripbelt A And B Cross Section Belts
System Of MeasurementImperial
TypeArm Type 16
Weight26.332 Kg

Shipping Info:

Ship weight (kg) 26.1
Ship height (cm)64.39
Ship length (cm)8.05
Ship width (cm)64.39
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Overall LengthTypeBore TypeMaterialFace WidthPrice
BROWNING 1010446 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AK6KYD 2B56Q 10104465.95"3/4" to 2 11/16"2 53/64"Type 5Split TaperCast Iron1 3/4"€165.91
BROWNING 1011337 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AK6KYM 2B160R 101133716.35"1 1/8" to 3 3/4"3 11/64"Arm Type 16Split TaperCast Iron1 3/4"€386.84
BROWNING 1011386 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AK6KYN 2B184R 101138618 3/4"1 1/8" to 3 3/4"3 11/64"Arm Type 16Split TaperCast Iron1 3/4"€501.59
BROWNING 1011485 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AK6KYP 2B200R 101148520.35"1 1/8" to 3 3/4"3 11/64"Arm Type 16Split TaperCast Iron1 3/4"€613.97
BROWNING 1010396 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ8ZKN 2B54Q 10103965 3/4"3/4" to 2 11/16"2 53/64"Type 5Split TaperCast Iron1 3/4"€157.46
BROWNING 1011717 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ9AMT 2B300R 101171730.35"1 1/8" to 3 3/4"3 11/64"Arm Type 16Split TaperCast Iron1 3/4"€1,247.49
BROWNING 1010727 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | BA2GGW 2B66Q 10107276.95"3/4" to 2 11/16"2 53/64"Type 5Split TaperCast Iron1 3/4"€193.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1011600 2B250R V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron
€969.72 /unit