BROWNING 1010511 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AK6KZK 4B58Q

BROWNING 1010511 4B58Q V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron

Item: AK6KZK Model: 1010511Cross Ref: 4B58Q
In Stock

Get it by Thursday, Jun 12

€229.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt SeriesA, B Series
Bore Dia.3/4" to 2 11/16"
Bore TypeSplit Taper
Bushing TypeQ1
Face Width3 1/4"
KeywayYes
MaterialCast Iron
Max. Pitch Dia.5 4/5"
Min. Pitch Dia.5 2/5"
Min. Plain BoreNo
No. Of Grooves4
Outside Dia.6.15"
Overall Length3 17/32"
Pitch Dia. (a)5 3/5"
Pitch Dia. (b)6.1"
Suitable For Use WithGripbelt A And B Cross Section V-Belt
System Of MeasurementImperial
TypeType 13 Web
Weight11.5 lbs.

Shipping Info:

Ship weight (kg) 5.2875
Ship height (cm)15.62
Ship length (cm)8.97
Ship width (cm)15.62
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Overall LengthTypeBore TypeMaterialFace WidthPrice
BROWNING 1011733 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AK6KZX 4B300R 101173330.35"1.13" to 3.75"3 25/32"Type 13 ArmSplit TaperCast Iron3 1/4"€1,508.59
BROWNING 1011402 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9FVE 4B184R 101140218 3/4"1 1/8" to 3 3/4"3 51/64"Arm Type 13Split TaperCast Iron3 1/4"€528.83
BROWNING 4B380R | BA2BPQ 101184038.35"1.13" to 3.75"3 25/32"Type 13 ArmSplit TaperCast Iron3 1/4"€1,819.03
BROWNING 1011626 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | BA2JTY 4B250R 101162625.35"1.13" to 3.75"3 25/32"Type 13 ArmSplit TaperCast Iron3 1/4"€1,299.34
BROWNING 1010578 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | BA2PAH 4B60Q 10105786.35"3/4" to 2 11/16"3 17/32"Type 13 WebSplit TaperCast Iron3 1/4"€231.12
BROWNING 1010636 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | BA2TEX 4B62Q 10106366.55"3/4" to 2 11/16"3 17/32"Type 13 WebSplit TaperCast Iron3 1/4"€239.84
BROWNING 1010743 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | BA2VBL 4B66Q 10107436.95"3/4" to 2 11/16"3 37/64"Type 13 WebSplit TaperCast Iron3 1/4"€257.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1010511 4B58Q V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron
€229.24 /unit