BROWNING 1010263 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | AZ8YVA 1TC200

BROWNING 1010263 1TC200 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron

Item: AZ8YVA Model: 1010263Cross Ref: 1TC200
In Stock

Get it by Friday, Jun 13

€1,137.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt SeriesC Series
Bore Dia.3/4" to 2 11/16"
Bore TypeSplit Taper
Bushing TypeQ1
Face Width1 1/4"
Hub Dia.4 1/8"
Hub Projection1 3/32"
KeywayYes
MaterialCast Iron
Max. Pitch Dia.20"
Min. Pitch Dia.20"
Min. Plain BoreNo
No. Of Grooves1
Outside Dia.20 2/5"
Overall Length2 53/64"
Pitch Dia.20 2/5"
SeriesTC Series
Suitable For Use WithC Cross Section V-Belts
System Of MeasurementImperial
TypeArm Type 16
Weight17.16 Kg

Shipping Info:

Ship weight (kg) 16.9875
Ship height (cm)51.82
Ship length (cm)7.19
Ship width (cm)51.82
Country of OriginUS

Product Variants

ProductModelOutside Dia.Overall LengthTypeBore TypeMaterialBore Dia.Face WidthPrice
BROWNING 3465069 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | AL4VPA 1TC88 34650699 1/5"2 47/64"-Split TaperCast Iron3/4" to 2 11/16"1 1/4"€500.41
BROWNING 3465085 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | AL4VPB 1TC94 34650859 4/5"2 53/64"-Split TaperCast Iron3/4" to 2 11/16"1 1/4"€503.13
BROWNING 1009257 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | AZ8ZQR 1TC80 10092578 2/5"2 47/64"Type 10 WebSplit TaperCast Iron3/4" to 2 11/16"1 1/4"€457.86
BROWNING 1010149 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | AZ9CFQ 1TC130 101014913 2/5"2 53/64"Arm Type 16Split TaperCast Iron3/4" to 2 11/16"1 1/4"€847.18
BROWNING 1009315 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | AZ9EKG 1TC82 10093158 3/5"2 47/64"Type 10 WebSplit TaperCast Iron3/4" to 2 11/16"1 1/4"€446.19
BROWNING 3465044 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | AZ9FLX 1TC78 34650448 1/5"2 47/64"-Split TaperCast Iron3/4" to 2 11/16"1 1/4"€473.70
BROWNING 1008986 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | AZ9UCW 1TC70 10089867 2/5"2 47/64"Solid Type 10Split TaperCast Iron3/4" to 2 11/16"1 1/4"€379.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1010263 1TC200 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron
€1,137.21 /unit