BROWNING 1010214 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ9TWN 2TC160

BROWNING 1010214 2TC160 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron

Item: AZ9TWN Model: 1010214Cross Ref: 2TC160
In Stock

Get it by Tuesday, Jun 17

€922.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt SeriesC Series
Bore Dia.3/4" to 2 11/16"
Bore TypeSplit Taper
Bushing TypeQ1
Face Width2 1/4"
KeywayYes
MaterialCast Iron
Max. Pitch Dia.16"
Min. Pitch Dia.16"
Min. Plain BoreNo
No. Of Grooves2
Outside Dia.16 2/5"
Overall Length3 1/32"
Pitch Dia.16 2/5"
SeriesTC Series
Suitable For Use WithGripbelt C Cross Section V-Belt
System Of MeasurementImperial
TypeType 13 Arm
Weight15.966 Kg

Shipping Info:

Ship weight (kg) 15.84
Ship height (cm)41.66
Ship length (cm)7.7
Ship width (cm)41.66
Country of OriginUS

Product Variants

ProductModelOutside Dia.Overall LengthTypeBore TypeMaterialBore Dia.Face WidthPrice
BROWNING 1009984 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ9AMZ 2TC110 100998411 2/5"3 1/32"Type 13 ArmSplit TaperCast Iron3/4" to 2 11/16"2 1/4"€648.08
BROWNING 1009752 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ9ARU 2TC98 100975210 1/5"3 1/32"Type 13 ArmSplit TaperCast Iron3/4" to 2 11/16"2 1/4"€621.84
BROWNING 1009489 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ9AZA 2TC88 10094899 1/5"3 1/32"Type 13 WebSplit TaperCast Iron3/4" to 2 11/16"2 1/4"€545.16
BROWNING 1010339 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ9BDL 2TC240 101033924 2/5"3 1/32"Type 13 ArmSplit TaperCast Iron3/4" to 2 11/16"2 1/4"€1,616.27
BROWNING 1009430 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ9BND 2TC86 10094309"3 1/32"Type 13 WebSplit TaperCast Iron3/4" to 2 11/16"2 1/4"€548.63
BROWNING 1009596 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ9CLQ 2TC92 10095969 3/5"3 1/32"Type 13 WebSplit TaperCast Iron3/4" to 2 11/16"2 1/4"€571.57
BROWNING 1009265 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ9EKN 2TC80 10092658 2/5"3 1/32"Type 13 WebSplit TaperCast Iron3/4" to 2 11/16"2 1/4"€524.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1010214 2TC160 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron
€922.76 /unit