BROWNING 1009778 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9DVQ 4TC98

BROWNING 1009778 4TC98 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron

Item: AZ9DVQ Model: 1009778Cross Ref: 4TC98
In Stock

Get it by Tuesday, Jun 17

€955.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt SeriesC Series
Bore Dia.1" to 2 5/8"
Bore TypeSplit Taper
Bushing TypeQ2
Face Width4 1/4"
KeywayYes
MaterialCast Iron
Max. Pitch Dia.9 4/5"
Min. Pitch Dia.9 4/5"
Min. Plain BoreNo
No. Of Grooves4
Outside Dia.10 1/5"
Overall Length4 17/32"
Pitch Dia.10 1/5"
SeriesTC Series
Suitable For Use WithGripbelt C Cross Section V-Belt
System Of MeasurementImperial
TypeType 13 Arm
Weight15.495 Kg

Shipping Info:

Ship weight (kg) 15.273
Ship height (cm)25.91
Ship length (cm)11.51
Ship width (cm)25.91
Country of OriginUS

Product Variants

ProductModelOutside Dia.Overall LengthTypeBore TypeMaterialBore Dia.Face WidthPrice
BROWNING 1009281 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AK6LXM 4TC80 10092818 2/5"4 17/32"Type 13 WebSplit TaperCast Iron1" to 2 5/8"4 1/4"€558.69
BROWNING 1009562 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9CBL 4TC90 10095629 2/5"4 17/32"Type 13 WebSplit TaperCast Iron1" to 2 5/8"4 1/4"€830.10
BROWNING 1009612 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9DGD 4TC92 10096129 3/5"4 17/32"Type 13 WebSplit TaperCast Iron1" to 2 5/8"4 1/4"€937.20
BROWNING 1009018 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9DJT 4TC70 10090187 2/5"4 37/64"Type 13 WebSplit TaperCast Iron1" to 2 5/8"4 1/4"€391.97
BROWNING 1009067 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9DPX 4TC72 10090677 3/5"4 17/32"Type 13 WebSplit TaperCast Iron1" to 2 5/8"4 1/4"€593.10
BROWNING 1010297 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9FMC 4TC200 101029720 2/5"4 17/32"Type 13 ArmSplit TaperCast Iron1" to 2 5/8"4 1/4"€1,675.75
BROWNING 1010115 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9FZY 4TC120 101011512 2/5"4 37/64"Arm Type 13Split TaperCast Iron1" to 2 5/8"4 1/4"€1,238.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1009778 4TC98 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron
€955.43 /unit