BROWNING 1006378 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9XLJ 3C440F

BROWNING 1006378 3C440F V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron

Item: AZ9XLJ Model: 1006378Cross Ref: 3C440F
In Stock

Get it by Wednesday, Jun 11

€4,259.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt SeriesC Series
Bore Dia.1" to 4"
Bore TypeQD
Bushing TypeF
Face Width3 1/4"
KeywayYes
MaterialCast Iron
Max. Pitch Dia.44"
Min. Pitch Dia.44"
Min. Plain BoreNo
No. Of Grooves3
Outside Dia.44 2/5"
Pitch Dia.44 2/5"
Suitable For Use WithGripbelt C Cross Section V-Belt
System Of MeasurementImperial
TypeType D Arm
Weight170 lbs.

Shipping Info:

Ship weight (kg) 76.5
Ship height (cm)8.26
Ship length (cm)112.78
Ship width (cm)112.78
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.TypeBore TypeMaterialFace WidthPrice
BROWNING 1008259 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AL4TYH 3C55SD 10082595.9"1/2" to 2"Type A SolidQDCast Iron3 1/4"€372.42
BROWNING 1006329 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ8YMJ 3C160E 100632916 2/5"22/25" to 3 1/2"Type A ArmQDCast Iron3 1/4"€1,280.52
BROWNING 1006287 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9ERJ 3C110E 100628711 2/5"22/25" to 3 1/2"Type A ArmQDCast Iron3 1/4"€609.14
BROWNING 1006352 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9ERL 3C240E 100635224 2/5"22/25" to 3 1/2"Type D ArmQDCast Iron3 1/4"€1,171.43
BROWNING 1006345 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9HLK 3C200E 100634520 2/5"22/25" to 3 1/2"Type D ArmQDCast Iron3 1/4"€1,034.76
BROWNING 1006303 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9JRQ 3C130E 100630313 2/5"22/25" to 3 1/2"Type A ArmQDCast Iron3 1/4"€750.21
BROWNING 1008275 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9MQB 3C270F 100827527 2/5"1" to 4"Type D ArmQDCast Iron3 1/4"€1,415.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1006378 3C440F V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron
€4,259.06 /unit