BROWNING 1005818 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | BA2EXE 8B64SF

BROWNING 1005818 8B64SF V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron

Item: BA2EXE Model: 1005818Cross Ref: 8B64SF
In Stock

Get it by Tuesday, Jun 10

€501.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt SeriesA, B Series
Bore Dia.1/2" to 2 15/16"
Bore TypeQD
Bushing TypeSF
Face Width6 1/4"
KeywayYes
MaterialCast Iron
Max. Pitch Dia.6 2/5"
Min. Pitch Dia.6"
Min. Plain BoreNo
No. Of Grooves8
Outside Dia.6 3/4"
Overall Length6 3/4"
Pitch Dia. (a)6 1/5"
Pitch Dia. (b)6.7"
Suitable For Use WithGripbelt A And B Cross Section V-Belt
System Of MeasurementImperial
TypeType A Solid
Weight23 lbs.

Shipping Info:

Ship weight (kg) 9.3375
Ship height (cm)17.78
Ship length (cm)17.78
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.TypeOverall LengthBore TypeMaterialFace WidthPrice
BROWNING 1005800 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | AZ9AND 8B60SF 10058006.35"1/2" to 2 15/16"Type A Solid6.35"QDCast Iron6 1/4"€481.83
BROWNING 1008028 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | AZ9GFZ 8B380F 100802838.35"1" to 4"Type D Arm-QDCast Iron6 1/4"€4,064.72
BROWNING 2788065 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | CE4UAP 8B124E 2788065-------€605.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1005818 8B64SF V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron
€501.92 /unit