BROWNING 1004696 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | BA2VVM 3B110SK

BROWNING 1004696 3B110SK V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron

Item: BA2VVM Model: 1004696Cross Ref: 3B110SK
In Stock

Get it by Tuesday, Jun 10

€296.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt SeriesA, B Series
Bore Dia.1/2" to 2 5/8"
Bore TypeQD
Bushing TypeSK
Face Width2 7/16"
KeywayYes
MaterialCast Iron
Max. Pitch Dia.11"
Min. Pitch Dia.10 3/5"
Min. Plain BoreNo
No. Of Grooves3
Outside Dia.11.35"
Overall Length11.35"
Pitch Dia. (a)10 4/5"
Pitch Dia. (b)11.3"
Suitable For Use WithGripbelt A And B Cross Section V-Belt
System Of MeasurementImperial
TypeType D Arm
Weight19 lbs.

Shipping Info:

Ship weight (kg) 8.145
Ship height (cm)28.65
Ship length (cm)28.83
Ship width (cm)28.65
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Face WidthOverall LengthTypeBore TypeMaterialPrice
BROWNING 1004753 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ8YZP 3B200SF 100475320.35"1/2" to 2 15/16"2 1/2"20.35"Type D ArmQDCast Iron€790.71
BROWNING 1004662 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ8YZR 3B80SK 10046628.35"1/2" to 2 5/8"2 7/16"8.35"Type D ArmQDCast Iron€210.71
BROWNING 1004704 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ8ZVN 3B124SK 100470412 3/4"1/2" to 2 5/8"2 7/16"12 3/4"Type D ArmQDCast Iron€344.80
BROWNING 1004787 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ8ZYX 3B380E 100478738.35"22/25" to 3 1/2"2 1/2"38.35"Type D ArmQDCast Iron€2,095.24
BROWNING 1004712 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9AHD 3B136SK 100471213.95"1/2" to 2 5/8"2 7/16"13.95"Type D ArmQDCast Iron€373.52
BROWNING 1004589 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9ARV 3B58SD 10045896.15"1/2" to 2"2 1/2"6.15"Type A SolidQDCast Iron€165.95
BROWNING 1004639 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9BDE 3B68SD 10046397.15"1/2" to 2"2 1/2"7.15"Type B ArmQDCast Iron€195.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1004696 3B110SK V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron
€296.92 /unit