BROWNING 1004431 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ9BDC 2B250SF

BROWNING 1004431 2B250SF V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron

Item: AZ9BDC Model: 1004431Cross Ref: 2B250SF
In Stock

Get it by Tuesday, Jun 10

€824.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt SeriesA, B Series
Bore Dia.1/2" to 2 15/16"
Bore TypeQD
Bushing TypeSF
Face Width1 3/4"
Hub Projection17/32"
KeywayYes
MaterialCast Iron
Max. Pitch Dia.25"
Min. Pitch Dia.24 3/5"
Min. Plain BoreNo
No. Of Grooves2
Outside Dia.25.35"
Overall Length2 9/32"
Pitch Dia. (a)24 4/5"
Pitch Dia. (b)25.3"
Suitable For Use WithGripbelt A And B Cross Section Belts
System Of MeasurementImperial
TypeType D3
Weight18.614 Kg

Shipping Info:

Ship weight (kg) 18.45
Ship height (cm)64.39
Ship length (cm)5.79
Ship width (cm)64.39
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.TypeOverall LengthBore TypeMaterialFace WidthPrice
BROWNING 1004290 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ8YVB 2B66SDS 10042906.95"1/2" to 2"Type D22.075"QDCast Iron1 3/4"€165.21
BROWNING 1004415 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ8ZVW 2B184SK 100441518 3/4"1/2" to 2 5/8"Type D32 7/32"QDCast Iron1 3/4"€459.68
BROWNING 1004142 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ8ZWC 2B36SH 10041423.95"1/2" to 1 5/8"Type D12.2625"QDCast Iron1 3/4"€84.89
BROWNING 1004282 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ9BGP 2B64SDS 10042826 3/4"1/2" to 2"Type D21.79375"QDCast Iron1 3/4"€162.82
BROWNING 1004456 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ9BMU 2B380SF 100445638.35"1/2" to 2 15/16"Type D32 9/32"QDCast Iron1 3/4"€2,000.01
BROWNING 1004423 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ9CBK 2B200SF 100442320.35"1/2" to 2 15/16"Type D32 9/32"QDCast Iron1 3/4"€634.52
BROWNING 1004381 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ9DZZ 2B136SK 100438113.95"1/2" to 2 5/8"Type D32 13/32"QDCast Iron1 3/4"€246.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1004431 2B250SF V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron
€824.52 /unit