BROWNING 1002492 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ9CLN 6TB86

BROWNING 1002492 6TB86 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron

Item: AZ9CLN Model: 1002492Cross Ref: 6TB86
In Stock

Get it by Wednesday, Jun 11

€701.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt SeriesA, B Series
Bore Dia.1" to 2 5/8"
Bore TypeSplit Taper
Bushing TypeQ2
Face Width4 3/4"
KeywayYes
MaterialCast Iron
Max. Pitch Dia.8 3/5"
Min. Pitch Dia.8 1/5"
Min. Plain BoreNo
No. Of Grooves6
Outside Dia.8.95"
Overall Length4 25/32"
Pitch Dia. (a)8 2/5"
Pitch Dia. (b)8.9"
SeriesTB Series
Suitable For Use WithGripbelt A And B Cross Section V-Belt
System Of MeasurementImperial
TypeType 15 Web
Weight14.891 Kg

Shipping Info:

Ship weight (kg) 14.76
Ship height (cm)12.07
Ship length (cm)23.01
Ship width (cm)23.01
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Overall LengthTypeBore TypeMaterialFace WidthPrice
BROWNING 1002070 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AK6LTQ 6TB62 10020706.55"3/4" to 2 11/16"5 1/32"Type 13 WebSplit TaperCast Iron4 3/4"€332.97
BROWNING 1002617 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AK6LUA 6TB94 10026179 3/4"1" to 2 5/8"4 25/32"Type 15 ArmSplit TaperCast Iron4 3/4"€746.46
BROWNING 1002559 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ9PFP 6TB90 10025599.35"1" to 2 5/8"4 25/32"Type 15 WebSplit TaperCast Iron4 3/4"€717.16
BROWNING 1002310 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ9UQU 6TB70 10023107.35"1" to 2 5/8"4 53/64"Type 15 WebSplit TaperCast Iron4 3/4"€488.22
BROWNING 1001296 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ9XLQ 6TB36 10012963.95"3/4" to 1 3/4"6 1/16"Type 2Split TaperCast Iron4 3/4"€350.95
BROWNING 1002799 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | BA2FKR 6TB136 100279913.95"1" to 2 5/8"4 25/32"Type 15 ArmSplit TaperCast Iron4 3/4"€884.98
BROWNING 1001957 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | BA2XVE 6TB58 10019576.15"3/4" to 2 11/16"5 1/32"Type 13 WebSplit TaperCast Iron4 3/4"€402.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1002492 6TB86 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron
€701.86 /unit