Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1001668 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | BA2FXG 1TB50

BROWNING 1001668 1TB50 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron

Item: BA2FXG Model: 1001668Cross Ref: 1TB50
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€144.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt SeriesA, B Series
Bore Dia.1/2" to 1 3/4"
Bore TypeSplit Taper
Bushing TypeP1
Face Width1"
Hub Dia.3"
Hub Projection5/8"
KeywayYes
MaterialCast Iron
Max. Pitch Dia.5"
Min. Pitch Dia.4 3/5"
Min. Plain BoreNo
No. Of Grooves1
Outside Dia.5.35"
Overall Length2 9/64"
Pitch Dia. (a)4 4/5"
Pitch Dia. (b)5.3"
SeriesTB Series
Suitable For Use WithAB Cross Section V-Belts
System Of MeasurementImperial
TypeSolid Type 10
Weight1.803 Kg

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)13.59
Ship length (cm)5.44
Ship width (cm)13.59
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Overall LengthTypeBore TypeMaterialFace WidthPrice
BROWNING 1002021 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | AK6LKJ 1TB62 10020216.55"1/2" to 1 3/4"2 9/64"Type 10 WebSplit TaperCast Iron1"€149.58
BROWNING 1002682 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | AZ8ZVU 1TB124 100268212 3/4"3/4" to 2 11/16"2 53/64"Arm Type 16Split TaperCast Iron1"€204.53
BROWNING 1003045 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | AZ8ZYW 1TB250 100304525.35"3/4" to 2 11/16"2 53/64"Arm Type 16Split TaperCast Iron1"€919.26
BROWNING 1002989 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | AZ8ZZN 1TB200 100298920.35"3/4" to 2 11/16"2 53/64"Arm Type 16Split TaperCast Iron1"€718.42
BROWNING 1002088 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | AZ9AYL 1TB64 10020886 3/4"1/2" to 1 3/4"2 9/64"Type 10 WebSplit TaperCast Iron1"€155.61
BROWNING 1001965 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | AZ9BCW 1TB60 10019656.35"1/2" to 1 3/4"2 9/64"Type 10 WebSplit TaperCast Iron1"€141.37
BROWNING 1002864 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | AZ9BHE 1TB160 100286416.35"3/4" to 2 11/16"2 53/64"Arm Type 16Split TaperCast Iron1"€382.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1001668 1TB50 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron
€144.33 /unit