Flat Shipping

Flat Shipping at €24.99 + VAT

BROWN & SHARPE 74.111489 Contact Point M1.7x4 Thread Size Chrome | AH3LHG 32UT52

TESA BROWN SHARPE 74.111489 Contact Point M1.7x4 Thread Size Chrome

Item: AH3LHG Model: 74.111489Cross Ref: 32UT52
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDial Indicator Contact Point
ColorSilver
ConstructionChrome
FinishSilver
Rod Dia.2/25"
Case TypePouch
Compatible With Manufacturer Model No.312 series
Contact Point MaterialChrome
Contact Point ShapeBall
Contact Point Thread SizeM1.6
Contact Point Tip Diameter0.08"
Contact Point Tip Length0.812"
For Use WithDial Test Indicator
IncludesMeasuring Insert
Includes CaseYes
Number Of Pieces1
Overall Length0.812"
Stem Dia.0.08"
Stem Thread SizeM1.7 x 4

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)0.25
Ship length (cm)6.35
Ship width (cm)3.81
Country of OriginCH

Product Variants

ProductModelConstructionRod Dia.FinishColorPrice
BROWN & SHARPE 74.107899 Contact Point M1.6 Thread Size Carbide | AH3LHD 32UT49 74.107899Carbide2/25"SilverSilver€14.89
BROWN & SHARPE 74.111486 Contact Point 0.080 Diameter Carbide | AH3LHE 32UT50 74.111486Carbide2/25"SilverSilver€32.92
BROWN & SHARPE 74.111487 Contact Point M1.7x4 Thread Size 0.060 Inch Diameter | AH3LHF 32UT51 74.111487Carbide0.06"SilverSilver€33.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TESA BROWN SHARPE 74.111489 Contact Point M1.7x4 Thread Size Chrome
€21.73 /unit