Flat Shipping

Flat Shipping at €24.99 + VAT

BROWN & SHARPE 599-795 Wiggler Set Disc.100 Ball 1/4 Shank 1/4 | AC7MCC 38N907

TESA BROWN SHARPE 599-795 Wiggler Set Disc.100 Ball 1/4 Shank 1/4

Item: AC7MCC Model: 599-795Cross Ref: 38N907
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€137.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWiggler Set
Ball Dia.1/4"
Disc Dia.0.1"
Shank Dia.1/4"
Disc Diameter0.1"
Includes599-795-11 Ball Contact 1/4" dia., 599-795-12 Disc Contact 0.1" dia., 599-795-13 Off-Set Indicator Holder, 599-795-14 Needle Point Attachment, 599-795-15 Shank

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)6.35
Ship length (cm)15.24
Ship width (cm)10.16
HS code9017800000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TESA BROWN SHARPE 599-795 Wiggler Set Disc.100 Ball 1/4 Shank 1/4
€137.95 /unit