Flat Shipping

Flat Shipping at €24.99 + VAT

BROWN & SHARPE 599-7054 Universal Dovetail Attachment 0.25 In | AE6MJQ 5TZV0

TESA BROWN SHARPE 599-7054 Universal Dovetail Attachment 0.25 In

Item: AE6MJQ Model: 599-7054Cross Ref: 5TZV0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Dovetail Attachment
ConstructionSteel
FinishNatural
Overall Length2 1/2"
Rod Dia.1/4"
MaterialSteel
Product TypeUniversal Dovetail Attachment

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.27
Ship length (cm)16.51
Ship width (cm)7.62
HS code7326908588
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TESA BROWN SHARPE 599-7054 Universal Dovetail Attachment 0.25 In
€50.71 /unit